Motion
190600-12C
Aeroquip (Eaton) 190600 Sery Marine Military Sae 37° (jic) Flare Swivel - Stainless Steel Material, Female
Mi Item #00331519
MFR #190600-12C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) 190600 Sery Marine Military Sae 37° (jic) Flare Swivel - Stainless Steel Material, Female
Mi Item #00331519
MFR #190600-12C

Mfr description
190600-12C JIC SWV FITTING
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Compatible Tube Outer Diameter
    0.75 in
  • Dash Size
    12
  • End 1 Size
    -12
  • End 2 Size
    0.750 in
  • Height
    1.25 in
  • Hex Body
    1.2600 in
  • Hex Size
    1.25 in
  • Hose Cut-Off Factor
    1.67 in
  • Hose Dash Size
    12
  • Hose Diameter
    0.7500 in
  • Inside Diameter
    0.59 in
  • Length
    2.33 in
  • Outer Diameter
    1.25 in
  • Overall Length
    2.33 in
  • SAE Size
    -12
  • Size
    -12
  • Thread Size
    1-1/16-12 UN
  • Weight
    0.36 lb
  • Width
    1.25 in

Details

  • Adapter Type
    Hose Fittings
  • Additional Details
    Reusable
  • Both Ends Gender Type
    Female to Female
  • Compatible Hose Series
    2807
  • Configuration
    Straight
  • Connection 1 Short Name
    JIC 37
  • Connection Type
    Female 37 °swivel
  • End 1 Style
    JIC 37
  • End 1 Thread
    1 1/16-12
  • End Gender
    Female
  • Fitting Connection Family
    JIC 37 °Flare
  • Fitting Shape
    Straight
  • Fitting Type
    JIC 37 °Flare
  • For Use With
    Everflex
  • Manufacturer Catalog Number
    190600-12C
  • Material
    Stainless Steel
  • Mating Angle
    37 °
  • Maximum Swivel Torque
    87 ft-lbs
  • Plating
    Plain
  • Port Gender
    Female
  • Product Types
    Fitting Assembly
  • Seal Material
    Metal
  • Seal Type
    37 °JIC Flare
  • Seated Angle
    37 °
  • Style
    Straight
  • Swivel
    Swivel
  • Thread Angle
    60 °
  • Thread Standard
    JIC
  • Thread Type
    Female 37 °swivel
  • Type
    Hose Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)