Motion
190718-10-8S
Aeroquip 190718 Series Reusable Hose Fittings SAE Ball Sleeve
MI ITEM #00331524
MFR #190718-10-8S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 190718 Series Reusable Hose Fittings SAE Ball Sleeve
MI ITEM #00331524
MFR #190718-10-8S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
190718-10-8S BALL SLEEVE FITTING
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • Adapter Type
    Hose Fittings
  • Both Ends Gender Type
    Female to Female
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End Gender
    Female
  • Material
    Carbon Steel
  • Thread Size
    13/16-18
  • Body Material
    Carbon Steel
  • Compatible Hose Series
    2807, FC465, S-TW
  • Connection 1 Short Name
    SAE
  • Hose Cut-Off Factor
    1.44 in
  • Length
    2.07 in
  • Overall Length
    2.07 in
  • Manufacturer Catalog Number
    190718-10-8S
  • Finish
    DURA-KOTE
  • End 1 Size
    13/16 in
  • End 1 Thread
    13/16-18
  • Hex Size
    0.94 in
  • End 1 Style
    SAE
  • Inside Diameter
    0.38 in
  • Type
    Hose Fitting
  • Height
    0.94 in
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Weight
    1.20 lb
  • Product Types
    Fitting Assembly
  • Color
    DURA-KOTE
  • Overall Weight
    1.20 lb
  • Hose Dash Size
    -8
  • Width
    0.94 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought