Motion
190718-10S
Aeroquip 190718 Series Reusable Hose Fittings SAE Ball Sleeve
MI ITEM #00331525
MFR #190718-10S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 190718 Series Reusable Hose Fittings SAE Ball Sleeve
MI ITEM #00331525
MFR #190718-10S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
190718-10S BALL SLEEVE FITTING
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • Adapter Type
    Straight Adapter
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End Gender
    Female
  • Material
    Carbon Steel
  • Thread Size
    13/16-18
  • Compatible Hose Series
    2807, FC465, S-TW
  • Connection 1 Short Name
    SAE
  • Hose Cut-Off Factor
    1.49 in
  • Length
    2.16 in
  • Overall Length
    2.16 in
  • Manufacturer Catalog Number
    190718-10S
  • Manufacturer Upc Number
    678146044822
  • UPC_NO
    678146044822
  • End 1 Size
    13/16 in
  • End 1 Thread
    13/16-18
  • Hex Size
    0.94 in
  • End 1 Style
    SAE
  • Inside Diameter
    0.47 in
  • Type
    Hose Fitting
  • Height
    1.00 in
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Outer Diameter
    1 in
  • Weight
    1.25 lb
  • Product Types
    Fitting Assembly
  • Color
    DURA-KOTE
  • Overall Weight
    1.25 lb
  • Compatible Tube Outer Diameter
    0.63 in
  • Hose Dash Size
    10
  • Width
    1.00 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text