Motion
190742-10S
Aeroquip 190742 Series Reusable Hose Fittings Special Ball Sleeve
MI ITEM #00331527
MFR #190742-10S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 190742 Series Reusable Hose Fittings Special Ball Sleeve
MI ITEM #00331527
MFR #190742-10S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
190742-10S BALL SLEEVE FITTING
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • Adapter Type
    Hose Fittings
  • Both Ends Gender Type
    Female to Female
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End Gender
    Female
  • Material
    Carbon Steel
  • Thread Size
    7/8-18
  • Body Material
    Carbon Steel
  • Compatible Hose Series
    2807, FC465, S-TW
  • Connection 1 Short Name
    SAE
  • Hose Cut-Off Factor
    1.49 in
  • Length
    2.16 in
  • Overall Length
    2.16 in
  • Manufacturer Catalog Number
    190742-10S
  • Manufacturer Upc Number
    678146044846
  • UPC_NO
    678146044846
  • Finish
    DURA-KOTE
  • End 1 Size
    7/8 in
  • End 1 Thread
    7/8-18
  • Hex Size
    1 in
  • End 1 Style
    SAE
  • Inside Diameter
    0.48 in
  • Type
    Hose Fitting
  • Height
    1.00 in
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Weight
    1.26 lb
  • Product Types
    Fitting Assembly
  • Color
    DURA-KOTE
  • Overall Weight
    1.26 lb
  • Hose Dash Size
    -10
  • Width
    1.00 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text