Motion
38-190628-6-8
Eaton Aeroquip 38 Series Super Gem Fittings For use with PTFE Hose 2808 - Brass and Carbon steel
MI ITEM #00331529
MFR #38-190628-6-8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Aeroquip 38 Series Super Gem Fittings For use with PTFE Hose 2808 - Brass and Carbon steel
MI ITEM #00331529
MFR #38-190628-6-8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
38-190628-6-8 MALE PIPE FITTING

Specifications

  • Adapter Type
    Hose Fittings
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End 1 Thread
    3/8-18
  • Additional Details
    General industrial service
  • Material
    Brass and Carbon steel
  • Inside Diameter
    0.350 in
  • Height
    0.880 in
  • Width
    0.880 in
  • Length
    1.910 in
  • Weight
    0.21 lb
  • Overall Length
    1.910 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text