Motion
38-190628-20-20

DANFOSS AEROQUIP LLC
38-190628-20-20

Aeroquip (Eaton) 190628 Sery Reusable Hose Fitting Male Pipe - Brass and Carbon Steel Material, 1-1/4 in Hose ID, Male
MI ITEM #00331533
MFR #38-190628-20-20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AEROQUIP LLC
38-190628-20-20

Aeroquip (Eaton) 190628 Sery Reusable Hose Fitting Male Pipe - Brass and Carbon Steel Material, 1-1/4 in Hose ID, Male
MI ITEM #00331533
MFR #38-190628-20-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Dash Size
    20
  • End 1 Size
    -20
  • Height
    2.17 in
  • Hex Size
    1.75 in
  • Hose Cut-Off Factor
    2.09 in
  • Hose Dash Size
    -20
  • Hose Inside Diameter
    1-1/4 in
  • Inside Diameter
    1.06 in
  • Length
    3.05 in
  • Overall Length
    3.05 in
  • Overall Weight
    2.18 lb
  • Size
    -20
  • Thread Size
    1-1/4-11-1/2 NPTF
  • Weight
    2.18 lb
  • Width
    1.88 in

Details

  • Adapter Type
    Hose Fittings
  • Body Material
    Brass and Carbon Steel
  • Compatible Hose Series
    2807, FC465, S-TW
  • Configuration
    Straight
  • Connection 1 Short Name
    NPTF
  • End 1 Style
    NPTF
  • End 1 Thread
    1 1/4-11 1/2
  • End Gender
    Male
  • Fitting Shape
    Straight
  • Fitting Type
    NPTF (Dryseal)
  • Manufacturer Catalog Number
    38-190628-20-20
  • Manufacturer Upc Number
    678146054241
  • Material
    Brass and Carbon Steel
  • Product Types
    Fitting Assembly
  • Thread Standard
    NPTF
  • Type
    Hose Fitting
  • UPC_NO
    678146054241

Overview

Mfr description
38-190628-20-20 MALE PIPE FITTING
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought