Motion
63-190535-12
Aeroquip 190535 Series Reusable Hose Fittings SAE 37° JIC Swivel
MI ITEM #00331537
MFR #63-190535-12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 190535 Series Reusable Hose Fittings SAE 37° JIC Swivel
MI ITEM #00331537
MFR #63-190535-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
63-190535-12 JIC SWV FITTING
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • Adapter Type
    Hose Fittings
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End Gender
    Female
  • Material
    Brass and Carbon Steel
  • Thread Size
    1 1/16-12
  • Body Material
    Brass and Carbon Steel
  • Compatible Hose Series
    2807, FC465, S-TW
  • Connection 1 Short Name
    SAE 37
  • Hose Cut-Off Factor
    1.7 in
  • Length
    2.46 in
  • Overall Length
    2.46 in
  • Manufacturer Catalog Number
    63-190535-12
  • End 1 Size
    1 1/16 in
  • End 1 Thread
    1 1/16-12
  • Hex Size
    1.25 in
  • End 1 Style
    SAE 37
  • Inside Diameter
    0.56 in
  • Type
    Hose Fitting
  • Height
    1.25 in
  • Angle
    180 °
  • Weight
    1.49 lb
  • Product Types
    Fitting Assembly
  • Overall Weight
    1.49 lb
  • Hose Dash Size
    -12
  • Width
    1.25 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought