Motion
63-190535-16
Aeroquip 190535 Series Reusable Hose Fittings SAE 37° JIC Swivel
MI ITEM #00331539
MFR #63-190535-16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 190535 Series Reusable Hose Fittings SAE 37° JIC Swivel
MI ITEM #00331539
MFR #63-190535-16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
63-190535-16 JIC SWV FITTING
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • Adapter Type
    Hose Fittings
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End Gender
    Female
  • Material
    Brass and Carbon Steel
  • Thread Size
    1 5/16-12
  • Body Material
    Brass and Carbon Steel
  • Maximum Operating Pressure
    2500 psi
  • Compatible Hose Series
    2807, FC465, S-TW
  • Connection 1 Short Name
    SAE 37
  • Hose Cut-Off Factor
    1.9 in
  • Length
    2.66 in
  • Overall Length
    2.66 in
  • Manufacturer Catalog Number
    63-190535-16
  • Manufacturer Upc Number
    678146057051
  • UPC_NO
    678146057051
  • End 1 Size
    1 5/16 in
  • End 1 Thread
    1 5/16-12
  • Hex Size
    1.5 in
  • End 1 Style
    SAE 37
  • Inside Diameter
    0.83 in
  • Type
    Hose Fitting
  • Height
    1.50 in
  • Angle
    180 °
  • Outer Diameter
    1.62 in
  • Weight
    1.67 lb
  • Working Pressure
    2500 psi
  • Product Types
    Fitting Assembly
  • Overall Weight
    1.67 lb
  • Compatible Tube Outer Diameter
    1 in
  • End 2 Size
    1.000 in
  • Hose Dash Size
    -16
  • Width
    1.50 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought