Motion
479501-8-6S
Aeroquip 479501 Series Reusable Hose Fittings USF Swivel
MI ITEM #00331545
MFR #479501-8-6S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 479501 Series Reusable Hose Fittings USF Swivel
MI ITEM #00331545
MFR #479501-8-6S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
479501-8-6S SWV FITTING
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • Adapter Type
    Hose Fittings
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End Gender
    Female
  • Material
    Carbon Steel
  • Thread Size
    3/4-20
  • Body Material
    Carbon Steel
  • Compatible Hose Series
    2550
  • Connection 1 Short Name
    UNF
  • Hose Cut-Off Factor
    1.3 in
  • Length
    2.29 in
  • Overall Length
    2.29 in
  • Manufacturer Catalog Number
    479501-8-6S
  • Manufacturer Upc Number
    678146056665
  • UPC_NO
    678146056665
  • Finish
    DURA-KOTE
  • End 1 Size
    3/4 in
  • End 1 Thread
    3/4-20
  • Hex Size
    0.88 in
  • End 1 Style
    UNF
  • Inside Diameter
    0.3 in
  • Type
    Hose Fitting
  • Height
    0.88 in
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Outer Diameter
    0.92 in
  • Weight
    0.79 lb
  • Product Types
    Fitting Assembly
  • Color
    DURA-KOTE
  • Overall Weight
    0.79 lb
  • Hose Dash Size
    -6
  • Width
    0.88 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text