Motion
900774-6S
900774 Series Hose and Tubing Protectors Spring Guard - Carbon Steel Material, 0.780 in ID
Mi Item #00331549
MFR #900774-6S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
900774 Series Hose and Tubing Protectors Spring Guard - Carbon Steel Material, 0.780 in ID
Mi Item #00331549
MFR #900774-6S

Mfr description
900774-6S SPRING GUARD
  • Designed for ease of use and reliability
  • Made to last
  • Innovative safety features
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    0.780 in

Details

  • Accessory Type
    Spring Guard
  • Material
    Carbon Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)