Motion
479601-6S
Aeroquip (Eaton) 479601 Sery Reusable Hose Fitting Sae 45˚ Swivel - Steel Material, 3/8 in Hose ID, Female
Mi Item #00331564
MFR #479601-6S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) 479601 Sery Reusable Hose Fitting Sae 45˚ Swivel - Steel Material, 3/8 in Hose ID, Female
Mi Item #00331564
MFR #479601-6S

Mfr description
479601-6S SAE FLARE STRAIGHT FITTING
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Dash Size
    6
  • End 1 Size
    -6
  • End 2 Size
    -6
  • Height
    0.88 in
  • Hex Body
    0.7500 in
  • Hex Size
    0.75 in
  • Hose Cut-Off Factor
    1.31 in
  • Hose Dash Size
    -6
  • Hose Diameter
    0.3800 in
  • Hose Inside Diameter
    3/8 in
  • Inside Diameter
    0.3 in
  • Length
    2.31 in
  • Outer Diameter
    0.92 in
  • Overall Length
    2.31 in
  • Overall Weight
    0.79 lb
  • SAE Size
    -6
  • Size
    -6
  • Thread Size
    5/8-18 UNF
  • Weight
    0.79 lb
  • Width
    0.88 in

Details

  • Adapter Type
    Hose Fittings
  • Additional Details
    Reusable
  • Application
    Air brake
  • Body Material
    Carbon Steel
  • Coating
    Dura-Kote
  • Color
    DURA-KOTE
  • Compatible Hose Series
    2555
  • Configuration
    45 °Elbow
  • Connection 1 Short Name
    SAE 45
  • Connection Type
    Female 45 °swivel
  • End 1 Style
    SAE 45
  • End 1 Thread
    5/8-18
  • End Gender
    Female
  • Finish
    DURA-KOTE
  • Finish/Coating
    DURA-KOTE
  • Fitting Shape
    Straight
  • Fitting Type
    Female 45 °swivel
  • For Use With
    2555
  • Manufacturer Catalog Number
    479601-6S
  • Manufacturer Compatibility
    Aeroquip by Danfoss
  • Manufacturer Upc Number
    678146056689
  • Material
    Steel
  • Maximum Swivel Torque
    20 ft-lbs
  • Plating
    Dura-Kote
  • Port Gender
    Female
  • Product Types
    Fitting Assembly
  • Style
    Straight
  • Swivel
    Swivel
  • Thread Standard
    Female 45 °swivel
  • Thread Type
    Female 45 °swivel
  • Type
    Hose Fitting
  • UPC_NO
    678146056689
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)