Motion
ANV 14 NPT M

FASTER
ANV 14 NPT M

Hydraulic Plug - Steel Body Material, Poppet Valve, 1/4 in NPT, 1/4 – 18 Female Thread, 7250 psi PSI, 1/4 in Body Size, Buna-N Seal
Mi Item #00331581
MFR #ANV 14 NPT M
Price$8.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FASTER
ANV 14 NPT M

Hydraulic Plug - Steel Body Material, Poppet Valve, 1/4 in NPT, 1/4 – 18 Female Thread, 7250 psi PSI, 1/4 in Body Size, Buna-N Seal
Mi Item #00331581
MFR #ANV 14 NPT M

Mfr description
ANV-14-NPT-M Q.D.COUPLING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.63/each

Specifications

Dimensions

  • Actual Thread Size
    1/4 – 18 NPT
  • Body Size
    1/4 in
  • Force-to-Connect
    10.3 lbs
  • Hex
    0.7500 in | 19 mm
  • Hex Size
    0.7500 in | 19 mm
  • Length
    1.8900 in | 48 mm
  • Size
    0.2500 in
  • Weight
    0.1 lbs

Details

  • Application
    Hydraulic
  • Body Material
    Steel
  • Burst Pressure
    29007 psi
  • Coupling Component
    Plug
  • Description Keyword
    1/4 in NPT, 1/4 – 18 Female Thread
  • Flow Rate
    2.11 gpm
  • Hose Connection Type
    Female NPT
  • Industry/Application
    Agriculture
  • Material
    Steel
  • Operating Temperature Range
    -13 to 257 °F
  • Seal Material
    Buna-N
  • Spillage
    0.01690 fl oz (US)
  • Standard Interchange
    ISO 7241-A
  • Temperature Range
    -13 to 257 °F
  • Thread Hose I.D. Tube O.D.
    1/4 in
  • Valve Type
    Poppet Valve
  • Working Pressure
    7250 psi
  • Working Pressure Range
    6001 to 15000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)