Motion
ANV 38 NPT F

FASTER
ANV 38 NPT F

Hydraulic Socket - Steel Body Material, Poppet Valve, 3/8 in NPTF, 3/8 – 18 Female Thread, 4350 psi PSI, 3/8 in Body Size, Buna-N Seal
Mi Item #00331609
MFR #ANV 38 NPT F
Price$20.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FASTER
ANV 38 NPT F

Hydraulic Socket - Steel Body Material, Poppet Valve, 3/8 in NPTF, 3/8 – 18 Female Thread, 4350 psi PSI, 3/8 in Body Size, Buna-N Seal
Mi Item #00331609
MFR #ANV 38 NPT F

Mfr description
ANV-38-NPT-F Q.D.COUPLING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.88/each

Specifications

Dimensions

  • Actual Thread Size
    3/8 – 18 NPTF
  • Body Size
    3/8 in
  • Force-to-Connect
    18.2 lbs
  • Hex
    22 mm | 0.8700 in
  • Hex Size
    22 mm | 0.8700 in
  • Overall Length
    57 mm | 2.2400 in
  • Size
    0.3750 in
  • Weight
    0.3300 lbs

Details

  • Application
    Hydraulic
  • Body Material
    Steel
  • Burst Pressure
    20305 psi
  • Coupling Component
    Socket
  • Description
    Standard couplings for agriculture, ISO 7241-A interchange
  • Description Keyword
    3/8 in NPTF, 3/8 – 18 Female Thread
  • Flow Rate
    7.93 gpm
  • Hose Connection Type
    Female NPTF
  • Industry/Application
    Agriculture
  • Material
    Steel
  • Operating Temperature Range
    -25 °C to 125 °C | -13 °F to 257 °F
  • Seal Material
    Buna-N
  • Spillage
    0.03720 fl oz (US)
  • Standard Interchange
    ISO 7241-A
  • Temperature Range
    -25 °C to 125 °C | -13 °F to 257 °F
  • Thread Hose I.D. Tube O.D.
    3/8 in
  • Valve Type
    Poppet Valve
  • Working Pressure
    4350 psi
  • Working Pressure Range
    4001 to 5000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)