Motion
5602-6-6S
Quick Disconnect Plug - Steel Body Material, 3/8 – 18 NPTF, 4000 psi psi, 3/8 in Body Size, Buna-N Seal
Mi Item #00331619
MFR #5602-6-6S
Price$24.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Plug - Steel Body Material, 3/8 – 18 NPTF, 4000 psi psi, 3/8 in Body Size, Buna-N Seal
Mi Item #00331619
MFR #5602-6-6S

Mfr description
5602-6-6S QUICK DISCONNECT CPLG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.80/each

Specifications

Dimensions

  • Actual Thread Size
    3/8 – 18 NPTF
  • Body Size
    3/8 in
  • Hex
    0.88 in

Details

  • Body Material
    Steel
  • Coupling Component
    Plug
  • Description Keyword
    3/8 – 18 NPTF
  • Flow Rate
    6.00 gpm
  • ManufacturerName (description attribute)
    Hansen Coupling (Danfoss QD)
  • Seal Material
    Buna-N
  • Spillage
    0.04396 fl oz (US)
  • Thread Hose I.D. Tube O.D.
    3/8 in
  • Working Pressure
    4000 psi
  • Working Pressure Range
    3001 to 4000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)