Motion
ANV 38 NPT M

FASTER
ANV 38 NPT M

Hydraulic Plug - Steel Body Material, Poppet Valve, 3/8 in NPT, 3/8 – 18 Female Thread, 4350 psi PSI, 3/8 in Body Size, Buna-N Seal
MI ITEM #00331620
MFR #ANV 38 NPT M
Price$11.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FASTER
ANV 38 NPT M

Hydraulic Plug - Steel Body Material, Poppet Valve, 3/8 in NPT, 3/8 – 18 Female Thread, 4350 psi PSI, 3/8 in Body Size, Buna-N Seal
MI ITEM #00331620
MFR #ANV 38 NPT M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$11.20/each

Specifications

Dimensions

  • Actual Thread Size
    3/8 – 18 NPT
  • Body Size
    3/8 in
  • Force-to-Connect
    18.2 lbs
  • Hex
    0.8700 in | 22 mm
  • Hex Size
    0.8700 in | 22 mm
  • Length
    3.2500 in | 82.50 mm
  • Size
    0.3750 in
  • Weight
    0.12 lbs

Details

  • Application
    Hydraulic
  • Body Material
    Steel
  • Burst Pressure
    17405 psi
  • Coupling Component
    Plug
  • Description Keyword
    3/8 in NPT, 3/8 – 18 Female Thread
  • Flow Rate
    7.93 gpm
  • Hose Connection Type
    Female NPT
  • Industry/Application
    Agriculture
  • Material
    Steel
  • Operating Temperature Range
    -13 to 257 °F
  • Seal Material
    Buna-N
  • Spillage
    0.03720 fl oz (US)
  • Standard Interchange
    ISO 7241-A
  • Temperature Range
    -13 to 257 °F
  • Thread Hose I.D. Tube O.D.
    3/8 in
  • Valve Type
    Poppet Valve
  • Working Pressure
    4350 psi
  • Working Pressure Range
    4001 to 5000 psi

Overview

Mfr description
ANV-38-NPT-M Q.D.COUPLING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text