Motion
3G1 XCTN
Hydraulic Hose - 3/16 in ID, 0.47 in OD, 3625 psi Working Pressure, 14500 psi / 999.7 bar Burst Pressure, Synthetic Rubber Cover
Mi Item #00331862
MFR #3G1 XCTN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Hose - 3/16 in ID, 0.47 in OD, 3625 psi Working Pressure, 14500 psi / 999.7 bar Burst Pressure, Synthetic Rubber Cover
Mi Item #00331862
MFR #3G1 XCTN

Mfr description
3 G1 100R1T 1-BRD HOSE (USE 00375F88664)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Dash Size
    3
  • Length
    800 ft / 244 m
  • Minimum Bend Radius
    3 in / 76.2 mm
  • Nominal Hose Inner Diameter  
    3/16 in
  • Nominal Hose Outer Diameter  
    0.47 in

Details

  • Burst Pressure
    14500 psi / 999.7 bar
  • Country of Origin
    US
  • Cover Color
    Black
  • Cover Material
    Nitrile/PVC - Type C2
  • Cover Type
    Standard
  • Hose Covering Material
    Synthetic Rubber
  • Hose Pressure
    Variable Pressure-Low
  • Hose Reinforcement Type
    Steel Wire
  • Manufacturer Catalog Number
    46570618
  • Manufacturer Upc Number
    072053211429
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    +100°C / +212 °F
  • Minimum Temperature
    -40°C / -40 °F
  • Recommended Use
    Global G1 hose is recommended for medium-pressure hydraulic lines and is compatible with biodegradable hydraulic fluids like polyolester, polyglycols and vegetable oils as well as petroleum-based fluids.
  • Reinforcement Type
    1-braid, wire
  • Trademark
    G1 Hydraulic Hose
  • Tube Color
    Black
  • Tube Material
    Nitrile - Type C
  • UPC_NO
    072053211429
  • Working Pressure
    3625 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)