Motion
16G3H XCTN

GATES RUBBER CO
16G3H XCTN

G3H Hydraulic Hose - 1 in ID, 1.50 in OD, 565 psi / 39 bar Working Pressure, 2260 psi / 155.8 bar Burst Pressure, Neoprene Rubber Cover, Nitrile (Type C) Tube
Mi Item #00331924
MFR #16G3H XCTN
Price$22.53/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
16G3H XCTN

G3H Hydraulic Hose - 1 in ID, 1.50 in OD, 565 psi / 39 bar Working Pressure, 2260 psi / 155.8 bar Burst Pressure, Neoprene Rubber Cover, Nitrile (Type C) Tube
Mi Item #00331924
MFR #16G3H XCTN

Mfr description
16G3HXCTN 2-FIB BRD HOSE 3319-0092
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.53/ft

Specifications

Dimensions

  • Dash Size
    16
  • Hose Dash Size
    16
  • Hose Weight
    0.62 lbs/ft
  • Length
    120 ft / 37 m
  • Minimum Bend Radius
    8 in / 203.2 mm
  • Nominal Hose Inner Diameter  
    1 in
  • Nominal Hose Outer Diameter  
    1.50 in
  • Weight
    0.54 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Burst Pressure
    2260 psi / 155.8 bar
  • Color
    Black
  • Country of Origin
    US
  • Cover Color
    Black
  • Cover Material
    Polychloroprene (Neoprene) - Type A
  • Cover Type
    Standard
  • Description Keyword
    SAE 100R3
  • Hose Covering Material
    Neoprene Rubber
  • Hose Pressure
    Variable Pressure-Low
  • Hose Reinforcement Type
    Textile
  • Inner Tube Material
    Nitrile (Type C)
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    3319-0092
  • Manufacturer Compatibility
    This product can only be used with other Gates products.
  • Manufacturer Product Page
  • Manufacturer Upc Number
    072053226461
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    +135°C / +275 °F
  • Minimum Temperature
    -40°C / -40 °F
  • Operating Temperature Range
    -40 to 275 °F
  • Physical Resistance
    Abrasion, Oil
  • Recommended Use
    G3H High-Temp hose is recommended for hydraulic oil lines, anti–freeze solutions or water.
  • Reinforcement Type
    2-braid, textile
  • Standards Met
    SAE 100R3
  • Trademark
    G3H Hydraulic Hose
  • Tube Color
    Black
  • Tube Material
    Nitrile - Type C
  • Typical Applications
    Hydraulic
  • UPC_NO
    072053226461
  • Working Pressure
    565 psi / 39 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)