Motion
20G3H XCTN

GATES RUBBER CO
20G3H XCTN

G3H Hydraulic Hose - 1-1/4 in ID, 1.75 in OD, 375 psi / 25.9 bar Working Pressure, 1500 psi / 103.4 bar Burst Pressure, Neoprene Rubber Cover, Nitrile (Type C) Tube
MI ITEM #00331925
MFR #20G3H XCTN
Your Price$27.71/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
20G3H XCTN

G3H Hydraulic Hose - 1-1/4 in ID, 1.75 in OD, 375 psi / 25.9 bar Working Pressure, 1500 psi / 103.4 bar Burst Pressure, Neoprene Rubber Cover, Nitrile (Type C) Tube
MI ITEM #00331925
MFR #20G3H XCTN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$27.71/ft(List $34.64)

Overview

Mfr description
20G3HXCTN 2-FIB BRD HOSE 3319-0071
  • Temperature Range: Constant: -40C to +135C / -40F to +275F
  • Intermittent: +149C / +300F

Specifications

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Country of Origin
    US
  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Manufacturer Upc Number
    072053226478
  • Working Pressure
    375 psi / 25.9 bar
  • Burst Pressure
    1500 psi / 103.4 bar
  • Inner Tube Material
    Nitrile (Type C)
  • Hose Covering Material
    Neoprene Rubber
  • ManufacturerName (description attribute)
    Gates
  • Hose Reinforcement Type
    Textile
  • Operating Temperature Range
    -40 to 275 °F
  • UPC_NO
    072053226478
  • Color
    Black
  • Minimum Bend Radius
    10 in / 254 mm
  • Dash Size
    20
  • Physical Resistance
    Abrasion, Oil
  • Manufacturer Compatibility
    This product can only be used with other Gates products.
  • Standards Met
    SAE 100R3
  • Manufacturer Catalog
  • Typical Applications
    Hydraulic
  • Manufacturer Product Page
  • Description Keyword
    SAE 100R3
  • Tube Material
    Nitrile - Type C
  • Cover Color
    Black
  • Cover Material
    Polychloroprene (Neoprene) - Type A
  • Length
    121 ft / 37 m
  • Weight
    0.78 lbs
  • Manufacturer Catalog Number
    33190071
  • Hose Dash Size
    20
  • Cover Type
    Standard
  • Trademark
    G3H Hydraulic Hose
  • Tube Color
    Black
  • Recommended Use
    G3H High-Temp hose is recommended for hydraulic oil lines, anti–freeze solutions or water.
  • Reinforcement Type
    2-braid, textile
  • Hose Pressure
    Variable Pressure-Low
  • Maximum Temperature
    +135°C / +275 °F
  • Minimum Temperature
    -40°C / -40 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text