Motion
20G1H XCTN

GATES RUBBER CO
20G1H XCTN

G1H Hydraulic Hose - 1-1/4 in ID, 1.71 in OD, 925 psi / 63.8 bar Working Pressure, 3700 psi / 255.1 bar Burst Pressure, Hypalon Rubber Cover, Nitrile (Type C) Tube
Mi Item #00331931
MFR #20G1H XCTN
Price$30.60/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
20G1H XCTN

G1H Hydraulic Hose - 1-1/4 in ID, 1.71 in OD, 925 psi / 63.8 bar Working Pressure, 3700 psi / 255.1 bar Burst Pressure, Hypalon Rubber Cover, Nitrile (Type C) Tube
Mi Item #00331931
MFR #20G1H XCTN

Mfr description
20 G1H 100R1T 1-BRD HOSE 4657-0940
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.60/ft

Specifications

Dimensions

  • Dash Size
    20
  • Hose Dash Size
    20
  • Hose Weight
    0.93 lbs/ft
  • Length
    120 ft / 37 m
  • Minimum Bend Radius
    16 in /406.4 mm
  • Nominal Hose Inner Diameter  
    1-1/4 in
  • Nominal Hose Outer Diameter  
    1.71 in
  • Weight
    0.93 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Burst Pressure
    3700 psi / 255.1 bar
  • Color
    Black
  • Country of Origin
    US
  • Cover Color
    Black
  • Cover Material
    CSM - Type M
  • Cover Type
    Standard
  • Description Keyword
    SAE 100R1 Type AT
  • Hose Covering Material
    Hypalon Rubber
  • Hose Pressure
    Variable Pressure-Low
  • Hose Reinforcement Type
    Steel Wire
  • Inner Tube Material
    Nitrile (Type C)
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    4657-0940
  • Manufacturer Compatibility
    This product can only be used with other Gates products.
  • Manufacturer Product Page
  • Manufacturer Upc Number
    072053211795
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    +135°C / +275 °F
  • Minimum Temperature
    -40°C / -40 °F
  • Operating Temperature Range
    -40 to 275 °F
  • Physical Resistance
    Abrasion, Fire, Oil
  • Recommended Use
    Global G1H hose is recommended for high-temperature, medium-pressure hydraulic oil line applications. Compatible with biodegradable hydraulic fluids like polyolester, polyglycols and vegetable oils as well as petroleum-based fluids and phosphate esters.
  • Reinforcement Type
    1-braid, wire
  • Standards Met
    MSHA 2G, SAE 100R1 Type AT
  • Trademark
    G1H Hydraulic Hose
  • Tube Color
    Black
  • Tube Material
    Nitrile - Type C
  • Typical Applications
    Hydraulic
  • UPC_NO
    072053211795
  • Working Pressure
    925 psi / 63.8 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)