Motion
3GTH XCTN
GTH Hydraulic Hose - 3/16 in ID, 0.44 in OD, 500 psi / 34.5 bar Working Pressure, 2000 psi / 137.9 bar Burst Pressure, Neoprene Rubber Cover, Nitrile (Type C) Tube
Mi Item #00331945
MFR #3GTH XCTN
Price$7.00/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GTH Hydraulic Hose - 3/16 in ID, 0.44 in OD, 500 psi / 34.5 bar Working Pressure, 2000 psi / 137.9 bar Burst Pressure, Neoprene Rubber Cover, Nitrile (Type C) Tube
Mi Item #00331945
MFR #3GTH XCTN

Mfr description
3 GTH 100R6 1-BRD HOSE 3319-3301
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.00/ft

Specifications

Dimensions

  • Dash Size
    3
  • Hose Dash Size
    3
  • Length
    715 ft / 218 m
  • Minimum Bend Radius
    2 in /50.8 mm
  • Nominal Hose Inner Diameter  
    3/16 in
  • Nominal Hose Outer Diameter  
    0.44 in
  • Weight
    0.08 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Burst Pressure
    2000 psi / 137.9 bar
  • Color
    Black
  • Country of Origin
    IN
  • Cover Color
    Black
  • Cover Material
    Polychloroprene (Neoprene) - Type A
  • Cover Type
    Standard
  • Description Keyword
    SAE 100R6
  • Hose Covering Material
    Neoprene Rubber
  • Hose Pressure
    Variable Pressure-Low
  • Hose Reinforcement Type
    Textile
  • Inner Tube Material
    Nitrile (Type C)
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    33193301
  • Manufacturer Compatibility
    This product can only be used with other Gates products.
  • Manufacturer Product Page
  • Manufacturer Upc Number
    072053226331
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    +135°C / +275 °F
  • Minimum Temperature
    -40°C / -40 °F
  • Operating Temperature Range
    -40 to 300 °F
  • Physical Resistance
    Abrasion, Oil
  • Recommended Use
    Recommended for high-temperature, low pressure hydraulic oil lines, heavy-duty transmission oil cooler lines and glycol anti-freeze solutions.
  • Reinforcement Type
    1-braid, textile
  • Standards Met
    SAE 100R6
  • Trademark
    GTH Hydraulic Hose
  • Tube Color
    Black
  • Tube Material
    Nitrile - Type C
  • Typical Applications
    Hydraulic
  • UPC_NO
    072053226331
  • Working Pressure
    500 psi / 34.5 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)