Motion
5GTH XCTN
GTH Hydraulic Hose - 5/16 in ID, 0.56 in OD, 400 psi / 27.6 bar Working Pressure, 1600 psi / 110.3 bar Burst Pressure, Neoprene Rubber Cover, Nitrile (Type C) Tube
Mi Item #00331948
MFR #5GTH XCTN
Price$7.06/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GTH Hydraulic Hose - 5/16 in ID, 0.56 in OD, 400 psi / 27.6 bar Working Pressure, 1600 psi / 110.3 bar Burst Pressure, Neoprene Rubber Cover, Nitrile (Type C) Tube
Mi Item #00331948
MFR #5GTH XCTN

Mfr description
5 GTH 100R6 1-BRD HOSE 3319-3310
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.06/ft

Specifications

Dimensions

  • Dash Size
    5
  • Hose Dash Size
    5
  • Length
    650 ft / 198 m
  • Minimum Bend Radius
    3 in /76.2 mm
  • Nominal Hose Inner Diameter  
    5/16 in
  • Nominal Hose Outer Diameter  
    0.56 in
  • Weight
    0.11 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Burst Pressure
    1600 psi / 110.3 bar
  • Color
    Black
  • Country of Origin
    IN
  • Cover Color
    Black
  • Cover Material
    Polychloroprene (Neoprene) - Type A
  • Cover Type
    Standard
  • Description Keyword
    SAE 100R6
  • Hose Covering Material
    Neoprene Rubber
  • Hose Pressure
    Variable Pressure-Low
  • Hose Reinforcement Type
    Textile
  • Inner Tube Material
    Nitrile (Type C)
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    33193310
  • Manufacturer Compatibility
    This product can only be used with other Gates products.
  • Manufacturer Product Page
  • Manufacturer Upc Number
    072053226355
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    +135°C / +275 °F
  • Minimum Temperature
    -40°C / -40 °F
  • Operating Temperature Range
    -40 to 300 °F
  • Physical Resistance
    Abrasion, Oil
  • Recommended Use
    Recommended for high-temperature, low pressure hydraulic oil lines, heavy-duty transmission oil cooler lines and glycol anti-freeze solutions.
  • Reinforcement Type
    1-braid, textile
  • Standards Met
    SAE 100R6
  • Trademark
    GTH Hydraulic Hose
  • Tube Color
    Black
  • Tube Material
    Nitrile - Type C
  • Typical Applications
    Hydraulic
  • UPC_NO
    072053226355
  • Working Pressure
    400 psi / 27.6 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)