Motion
4G3H XCTN
G3H Hydraulic Hose - 1/4 in ID, 0.56 in OD, 1250 psi / 86.2 bar Working Pressure, 5000 psi / 344.7 bar Burst Pressure, Neoprene Rubber Cover, Nitrile (Type C) Tube
MI ITEM #00331959
MFR #4G3H XCTN
Price$7.47/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
G3H Hydraulic Hose - 1/4 in ID, 0.56 in OD, 1250 psi / 86.2 bar Working Pressure, 5000 psi / 344.7 bar Burst Pressure, Neoprene Rubber Cover, Nitrile (Type C) Tube
MI ITEM #00331959
MFR #4G3H XCTN

Mfr description
4G3HXCTN 2-FIB BRD HOSE 3319-0088
  • Temperature Range: Constant: -40C to +135C / -40F to +275F
  • Intermittent: +149C / +300F
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.47/ft

Specifications

Dimensions

  • Dash Size
    4
  • Hose Dash Size
    4
  • Length
    455 ft / 139 m
  • Minimum Bend Radius
    3 in /76.2 mm
  • Nominal Hose Inner Diameter  
    1/4 in
  • Nominal Hose Outer Diameter  
    0.56 in
  • Weight
    0.13 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Burst Pressure
    5000 psi / 344.7 bar
  • Color
    Black
  • Country of Origin
    US
  • Cover Color
    Black
  • Cover Material
    Polychloroprene (Neoprene) - Type A
  • Cover Type
    Standard
  • Description Keyword
    SAE 100R3
  • Hose Covering Material
    Neoprene Rubber
  • Hose Pressure
    Variable Pressure-Low
  • Hose Reinforcement Type
    Textile
  • Inner Tube Material
    Nitrile (Type C)
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    33190088
  • Manufacturer Compatibility
    This product can only be used with other Gates products.
  • Manufacturer Product Page
  • Manufacturer Upc Number
    072053226539
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    +135°C / +275 °F
  • Minimum Temperature
    -40°C / -40 °F
  • Operating Temperature Range
    -40 to 275 °F
  • Physical Resistance
    Abrasion, Oil
  • Recommended Use
    G3H High-Temp hose is recommended for hydraulic oil lines, anti–freeze solutions or water.
  • Reinforcement Type
    2-braid, textile
  • Standards Met
    SAE 100R3
  • Trademark
    G3H Hydraulic Hose
  • Tube Color
    Black
  • Tube Material
    Nitrile - Type C
  • Typical Applications
    Hydraulic
  • UPC_NO
    072053226539
  • Working Pressure
    1250 psi / 86.2 bar

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)