Motion
3RLA XREEL

GATES RUBBER CO
3RLA XREEL

RLA Hydraulic Return Hose - 3/16 in ID, 0.41 in OD, 250 psi Working Pressure, 1000 psi / 68.9 bar Burst Pressure, Synthetic Rubber Cover, Nitrile (Type C) Tube
Mi Item #00331968
MFR #3RLA XREEL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
3RLA XREEL

RLA Hydraulic Return Hose - 3/16 in ID, 0.41 in OD, 250 psi Working Pressure, 1000 psi / 68.9 bar Burst Pressure, Synthetic Rubber Cover, Nitrile (Type C) Tube
Mi Item #00331968
MFR #3RLA XREEL

Mfr description
3 RLA 1-BRD HOSE 3284-0110
  • Temperature Range: -40C to +100C / -40F to +212F
  • Air Only: +71C / +160F Design factor: 4:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Dash Size
    3
  • Hose Weight
    0.07 lbs/ft
  • Length
    550 ft / 168 m
  • Minimum Bend Radius
    3 in /76.2 mm
  • Nominal Hose Inner Diameter  
    3/16 in
  • Nominal Hose Outer Diameter  
    0.41 in
  • Weight
    0.07 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Burst Pressure
    1000 psi / 68.9 bar
  • Color
    Black
  • Country of Origin
    US
  • Cover Color
    Black
  • Cover Material
    Modified Nitrile - Type C2
  • Cover Type
    Standard
  • Description Keyword
    SAE 30R2
  • Hose Covering Material
    Synthetic Rubber
  • Hose Pressure
    Variable Pressure-Low
  • Hose Reinforcement Type
    Textile
  • Inner Tube Material
    Nitrile (Type C)
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    32840110
  • Manufacturer Compatibility
    This product can only be used with other Gates products.
  • Manufacturer Product Page
  • Manufacturer Upc Number
    072053225693
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    +100°C / +212 °F
  • Minimum Temperature
    -40°C / -40 °F
  • Operating Temperature Range
    -40 to 212 °F
  • Physical Resistance
    Abrasion, Oil
  • Recommended Use
    RLA hose is recommended for low-pressure hydraulic oil return lines for general purpose water, glycol antifreeze solutions, conveying diesel fuel, gasoline or air.
  • Reinforcement Type
    1-braid, textile
  • Standards Met
    SAE 30R2
  • Trademark
    RLA Hydraulic Hose
  • Tube Color
    Black
  • Tube Material
    Nitrile - Type C
  • Typical Applications
    Hydraulic
  • UPC_NO
    072053225693
  • Working Pressure
    250 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)