Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
5RLA XREEL

RLA Hydraulic Return Hose - 5/16 in ID, 0.56 in OD, 250 psi Working Pressure, 1000 psi / 68.9 bar Burst Pressure, Synthetic Rubber Cover, Nitrile (Type C) Tube
Mi Item #00331970
MFR #5RLA XREEL

Mfr description
5 RLA 1-BRD HOSE 3284-0130
  • Temperature Range: -40C to +100C / -40F to +212F
  • Air Only: +71C / +160F Design factor: 4:1
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Hose Dash Size
    5
  • Hose Weight
    0.11 lbs/ft
  • Length
    550 ft / 168 m
  • Minimum Bend Radius
    4 in / 101.6 mm
  • Nominal Hose Inner Diameter  
    5/16 in
  • Nominal Hose Outer Diameter  
    0.56 in
  • Weight
    0.12 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Burst Pressure
    1000 psi / 68.9 bar
  • Color
    Black
  • Country of Origin
    US
  • Cover Color
    Black
  • Cover Material
    Modified Nitrile - Type C2
  • Cover Type
    Standard
  • Description Keyword
    SAE 30R2
  • Hose Covering Material
    Synthetic Rubber
  • Hose Pressure
    Variable Pressure-Low
  • Hose Reinforcement Type
    Textile
  • Inner Tube Material
    Nitrile (Type C)
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    32840130
  • Manufacturer Compatibility
    This product can only be used with other Gates products.
  • Manufacturer Product Page
  • Manufacturer Upc Number
    072053225716
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    +100°C / +212 °F
  • Minimum Temperature
    -40°C / -40 °F
  • Operating Temperature Range
    -40 to 212 °F
  • Physical Resistance
    Abrasion, Oil
  • Recommended Use
    RLA hose is recommended for low-pressure hydraulic oil return lines for general purpose water, glycol antifreeze solutions, conveying diesel fuel, gasoline or air.
  • Reinforcement Type
    1-braid, textile
  • Standards Met
    SAE 30R2
  • Trademark
    RLA Hydraulic Hose
  • Tube Color
    Black
  • Tube Material
    Nitrile - Type C
  • Typical Applications
    Hydraulic
  • UPC_NO
    072053225716
  • Working Pressure
    250 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)