Motion
12RLA-30R2 XREEL

GATES RUBBER CO
12RLA-30R2 XREEL

RLA Return Line / Low Pressure Hydraulic Hose - 3/4 in ID, 1.09 in OD, 200 psi / 13.8 bar Working Pressure, 800 psi / 55.2 bar Burst Pressure, Nitrile Rubber Cover, Nitrile (Type C) Tube
Mi Item #00331974
MFR #12RLA-30R2 XREEL
Price$8.46/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
12RLA-30R2 XREEL

RLA Return Line / Low Pressure Hydraulic Hose - 3/4 in ID, 1.09 in OD, 200 psi / 13.8 bar Working Pressure, 800 psi / 55.2 bar Burst Pressure, Nitrile Rubber Cover, Nitrile (Type C) Tube
Mi Item #00331974
MFR #12RLA-30R2 XREEL

Mfr description
12 RLA 1-BRD HOSE 3284-0170
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.46/ft

Specifications

Dimensions

  • Dash Size
    12
  • Hose Dash Size
    12
  • Length
    650 ft / 198 m
  • Minimum Bend Radius
    6 in /152.4 mm
  • Nominal Hose Inner Diameter  
    3/4 in
  • Nominal Hose Outer Diameter  
    1.09 in
  • Weight
    0.33 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Burst Pressure
    800 psi / 55.2 bar
  • Color
    Black
  • Country of Origin
    US
  • Cover Color
    Black
  • Cover Material
    Modified Nitrile - Type C2
  • Cover Type
    Standard
  • Description Keyword
    SAE 30R2
  • Hose Covering Material
    Nitrile Rubber
  • Hose Pressure
    Variable Pressure-Low
  • Hose Reinforcement Type
    Steel Wire
  • Inner Tube Material
    Nitrile (Type C)
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    32840170
  • Manufacturer Compatibility
    This product can only be used with other Gates products.
  • Manufacturer Product Page
  • Manufacturer Upc Number
    072053225754
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    +100°C / +212 °F
  • Minimum Temperature
    -40°C / -40 °F
  • Operating Temperature Range
    -40 to 212 °F
  • Physical Resistance
    Abrasion, Oil
  • Recommended Use
    RLA hose is recommended for low-pressure hydraulic oil return lines for general purpose water, glycol antifreeze solutions, conveying diesel fuel, gasoline or air.
  • Reinforcement Type
    1-braid, textile
  • Standards Met
    SAE 30R2
  • Trademark
    RLA Hydraulic Hose
  • Tube Color
    Black
  • Tube Material
    Nitrile - Type C
  • Typical Applications
    Hydraulic
  • UPC_NO
    072053225754
  • Working Pressure
    200 psi / 13.8 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)