Specifications
Dimensions
- Bend Radius3.38 in
- Dash Size-5
- Height0.60 in
- Hose Dash Size-5
- Inside Diameter0.25 in
- Length1.00 in
- Nominal Hose Inner Diameter0.25 in
- Nominal Hose Outer Diameter0.6 in
- Outside Diameter0.6 in
- Wall Thickness0.16495 in
- Weight0.16 lb
- Width0.60 in
Details
- Abrasion ResistanceStandard
- ApplicationHydraulics, air, gasoline, fuel and lubricating oils.
- ApplicationsHydraulics, air, gasoline, fuel and lubricating oils.
- Burst Pressure12000 psi
- ColorBlack
- ConductivityConductive
- Construction3 Braid
- Cover ColorBlack
- Cover MaterialTextile
- Hose Covering MaterialTextile
- Hose Pressure3000 psi
- Hose Reinforcement MaterialTextile and wire
- Hose Reinforcement TypeTextile and Braided Steel Wire
- Inner Tube MaterialSynthetic Rubber
- Manufacturer Catalog Number1503-5
- Manufacturer Upc Number678146081674
- ManufacturerName (description attribute)Danfoss Aeroquip LLC
- Max Operating Temperature250 °F
- Maximum Operating Pressure3000 psi
- Maximum Temperature250 °F
- Maximum Working Pressure3000 psi
- Min Operating Temperature-40 °F
- Minimum Temperature-40 °F
- NMFC Number70
- Operating Temperature RangeAir not to exceed 71°C [160°F]
- Pressure Rating3000 psi
- Standards MetSAE 100R5|DNV|USCG|DOT FMVSS 106
- Tube MaterialSynthetic Rubber
- Typical ApplicationsHydraulics, air, gasoline, fuel and lubricating oils.
- UPC_NO678146081674
- Working Pressure3000 psi
- Working Temperature Max250°F
- Working Temperature Min-40°F
Overview
Mfr description
1503-5-L SAE 100R5 1-WIRE BRD HOSE
- Highly abrasion resistant cover
- Small number of hoses for many fuel options
- Proven reliability with high temperature resistance