Motion
1503-8
Aeroquip (Eaton) 1503 Series R5 Hose - 7/16 in ID, 0.79 in OD, 2000 psi Working Pressure, 8000 psi Burst Pressure, Textile Cover, Synthetic Rubber Tube
Mi Item #00332001
MFR #1503-8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) 1503 Series R5 Hose - 7/16 in ID, 0.79 in OD, 2000 psi Working Pressure, 8000 psi Burst Pressure, Textile Cover, Synthetic Rubber Tube
Mi Item #00332001
MFR #1503-8

Mfr description
1503-8-L SAE 100R5 1-WIRE BRD HOSE
  • Highly abrasion resistant cover
  • Small number of hoses for many fuel options
  • Proven reliability with high temperature resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bend Radius
    4.62 in
  • Dash Size
    -8
  • Height
    0.79 in
  • Hose Dash Size
    -8
  • Inside Diameter
    0.41 in
  • Length
    1.00 in
  • Nominal Hose Inner Diameter  
    0.41 in
  • Nominal Hose Outer Diameter  
    0.79 in
  • Outside Diameter
    0.79 in
  • Wall Thickness
    0.18 in
  • Weight
    0.26 lb
  • Width
    0.79 in

Details

  • Abrasion Resistance
    Standard
  • Application
    Hydraulics, air, gasoline, fuel and lubricating oils.
  • Applications
    Hydraulics, air, gasoline, fuel and lubricating oils.
  • Burst Pressure
    8000 psi
  • Color
    Black
  • Conductivity
    Conductive
  • Construction
    3 Braid
  • Cover Color
    Black
  • Cover Material
    Textile
  • Hose Covering Material
    Textile
  • Hose Pressure
    2000 psi
  • Hose Reinforcement Material
    Textile and wire
  • Hose Reinforcement Type
    Textile and Braided Steel Wire
  • Inner Tube Material
    Synthetic Rubber
  • Manufacturer Catalog Number
    1503-8
  • Manufacturer Upc Number
    678146122742
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Max Operating Temperature
    250 °F
  • Maximum Operating Pressure
    2000 psi
  • Maximum Temperature
    250 °F
  • Maximum Working Pressure
    2000 psi
  • Min Operating Temperature
    -40 °F
  • Minimum Temperature
    -40 °F
  • NMFC Number
    70
  • Operating Temperature Range
    Air not to exceed 71°C [160°F]
  • Pressure Rating
    2000 psi
  • Standards Met
    SAE 100R5|DNV|USCG|DOT FMVSS 106
  • Tube Material
    Synthetic Rubber
  • Typical Applications
    Hydraulics, air, gasoline, fuel and lubricating oils.
  • UPC_NO
    678146122742
  • Working Pressure
    2000 psi
  • Working Temperature Max
    250°F
  • Working Temperature Min
    -40°F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)