Motion
H06910
Weatherhead (Eaton) Truck Hydraulic Hose - SAE 100R5, 0.50 in ID, 0.92 in OD, 50 ft Length, 5.50 in Min Bend Radius
Mi Item #00332010
MFR #H06910
Price$14.73/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead (Eaton) Truck Hydraulic Hose - SAE 100R5, 0.50 in ID, 0.92 in OD, 50 ft Length, 5.50 in Min Bend Radius
Mi Item #00332010
MFR #H06910

Mfr description
H06910 SAE 100R5 1-WIRE BRD HOSE
  • Highly abrasion resistant cover
  • Small number of hoses for many fuel options
  • Proven reliability with high temperature resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.73/ft

Specifications

Dimensions

  • Bend Radius
    5.5 in
  • Dash Size
    -10
  • Inner Diameter
    0.5 in
  • Inside Diameter
    0.5 in
  • Length
    50 ft
  • Minimum Bend Radius
    5.50 in
  • Operating Pressure
    1750 psi
  • Outer Diameter
    0.92 in
  • Outside Diameter
    0.92 in
  • Overall Length
    50.00 ft
  • Tube Inner Diameter
    0.50 in
  • Tube Outer Diameter
    0.92 in
  • Wall Thickness
    0.42 in

Details

  • Abrasion Resistance
    Premium
  • Air Brake Temperature Range
    -40 C to 93 C [-40 F to 200 F]
  • Burst Pressure
    7000 psi
  • Color
    Black
  • Compatible Fittings
    069 E, 247 N, 069 D
  • Description Keyword
    SAE 100R5
  • Hose Covering Material
    Polyester
  • Hot Oil Temperature Range
    -40 C to 121 C [-40 F to 250 F]
  • Hydraulic Temperature Range
    -40 C to 100 C [-40 F to 212 F]
  • Inner Tube Material
    Nitrile
  • Manufacturer Upc Number
    725975010303
  • ManufacturerName (description attribute)
    Weatherhead (Danfoss)
  • Max Operating Temperature
    200 °F
  • Maximum Temperature
    200 °F
  • Maximum Working Pressure
    1750 psi
  • Min Operating Temperature
    -40 °F
  • Minimum Temperature
    -40 °F
  • Operating Temperature Range
    -40 to 250 °F
  • Product Types
    3 Braid
  • Reinforcement Type
    Polyester and Wire
  • Standards Met
    ABS, SAE 100R5, SAE J1402 Type-2
  • Tube Material
    Nitrile
  • Type
    H069 General Purpose Truck hose
  • Typical Applications
    Hydraulics, air and lubricating oil.
  • UPC_NO
    725975010303
  • Working Pressure
    1750 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)