Specifications
Dimensions
- Bend Radius7.38 in
- Dash Size-16
- Height1.27 in
- Hose Dash Size-16
- Inside Diameter0.88 in
- Length1.00 in
- Nominal Hose Inner Diameter0.88 in
- Nominal Hose Outer Diameter1.27 in
- Outside Diameter1.27 in
- Wall Thickness0.175 in
- Weight0.44 lb
- Width1.27 in
Details
- Abrasion ResistanceStandard
- ApplicationHydraulics, air, gasoline, fuel and lubricating oils.
- ApplicationsHydraulics, air, gasoline, fuel and lubricating oils.
- Burst Pressure3200 psi
- ColorBlack
- ConductivityConductive
- Construction3 Braid
- Cover ColorBlack
- Cover MaterialTextile
- Hose Covering MaterialTextile
- Hose Pressure800 psi
- Hose Reinforcement MaterialTextile and wire
- Hose Reinforcement TypeTextile and Braided Steel Wire
- Inner Tube MaterialSynthetic Rubber
- Manufacturer Catalog Number1503-16
- Manufacturer Upc Number678146083487
- ManufacturerName (description attribute)Danfoss Aeroquip LLC
- Max Operating Temperature250 °F
- Maximum Operating Pressure800 psi
- Maximum Temperature250 °F
- Maximum Working Pressure800 psi
- Min Operating Temperature-40 °F
- Minimum Temperature-40 °F
- NMFC Number70
- Operating Temperature RangeAir not to exceed 71 C [160 F]
- Pressure Rating800 psi
- Standards MetSAE 100R5|DNV|USCG|DOT FMVSS 106
- Tube MaterialSynthetic Rubber
- Typical ApplicationsHydraulics, air, gasoline, fuel and lubricating oils.
- UPC_NO678146083487
- Working Pressure800 psi
- Working Temperature Max250°F
- Working Temperature Min-40°F
Overview
Mfr description
1503-16-L SAE 100R5 1-WIRE BRD HOSE
- Highly abrasion resistant cover
- Small number of hoses for many fuel options
- Proven reliability with high temperature resistance