Motion
24C5C XCTN

GATES RUBBER CO
24C5C XCTN

C5C Hydraulic Hose - 1-3/8 in ID, 1.75 in OD, 500 psi / 34.5 bar Working Pressure, 2000 psi / 137.9 bar Burst Pressure, Polyester Cover, Nitrile Tube
MI ITEM #00332028
MFR #24C5C XCTN
Price$30.70/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
24C5C XCTN

C5C Hydraulic Hose - 1-3/8 in ID, 1.75 in OD, 500 psi / 34.5 bar Working Pressure, 2000 psi / 137.9 bar Burst Pressure, Polyester Cover, Nitrile Tube
MI ITEM #00332028
MFR #24C5C XCTN

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$30.70/ft

Specifications

Dimensions

  • Dash Size
    24
  • Hose Dash Size
    24
  • Hose Weight
    0.60 lbs/ft
  • Length
    100 ft / 30 m
  • Minimum Bend Radius
    10.5 in /266.7 mm
  • Nominal Hose Inner Diameter  
    1-3/8 in
  • Nominal Hose Outer Diameter  
    1.75 in
  • Segment Length Range
    Maximum of 100 ft
  • Weight
    0.60 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Burst Pressure
    2000 psi / 137.9 bar
  • Color
    Black
  • Country of Origin
    US
  • Cover Color
    Black
  • Cover Material
    Polyester Braid
  • Cover Type
    Standard
  • Description Keyword
    SAE 100R5
  • Hose Covering Material
    Polyester
  • Hose Pressure
    Variable Pressure-High
  • Hose Reinforcement Type
    Textile and Braided Steel Wire
  • Inner Tube Material
    Nitrile
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    3658-1759
  • Manufacturer Compatibility
    This product can only be used with other Gates products.
  • Manufacturer Product Page
  • Manufacturer Upc Number
    072053226256
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    +100°C / +212 °F
  • Minimum Temperature
    -40°C / -40 °F
  • Operating Temperature Range
    -40 to 300 °F
  • Physical Resistance
    Heat, Mildew, Oil
  • Recommended Use
    C5C hydraulic hoses are recommended for medium pressure hydraulic petroleum-based oil lines in impulse applications, lube oil; air and water in applications such as air brakes, power steering (CAUTION: intended for heavy duty commercial vehicle use only), turbocharger oil supplies, tilt cab cylinders, transmission coolant and filtration lines. Not recommended for gasoline or diesel fuel.
  • Reinforcement Type
    2-braid, texile, wire
  • Standards Met
    FMVSS, SAE 100R5
  • Trademark
    C5C Hydraulic Hose
  • Tube Color
    Black
  • Tube Material
    Nitrile - Type C
  • Typical Applications
    Fleet, Hydraulic
  • UPC_NO
    072053226256
  • Working Pressure
    500 psi / 34.5 bar

Overview

Mfr description
24 C5C 1-BRD HOSE 3658-1759(OLD#24C5)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text