Motion
2651-6
DANFOSS AEROQUIP LLC 2651 Series R5 Hose - 5/16 in Inner Diameter, 2250 psi Working Pressure, Synthetic Rubber Tube Material, 12.000 in Length
Mi Item #00332045
MFR #2651-6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DANFOSS AEROQUIP LLC 2651 Series R5 Hose - 5/16 in Inner Diameter, 2250 psi Working Pressure, Synthetic Rubber Tube Material, 12.000 in Length
Mi Item #00332045
MFR #2651-6

Mfr description
2651-6-L SAE 100R5 RUBBER COVER HOSE
  • Operating temperature range –40°C to +100°C [–40°F to +212°F]
  • SAE 100R5 performance
  • Sold by the foot.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    12.000 in
  • Nominal Hose Inner Diameter  
    5/16 in
  • Nominal Hose Outer Diameter  
    0.680 in

Details

  • Burst Pressure
    9000 psi
  • Color
    Black
  • Hose Covering Material
    Synthetic Rubber
  • Max Operating Temperature
    212 °F
  • Min Operating Temperature
    -40 °F
  • Operating Temperature Range
    212 to -40 °F
  • Product Type
    Industrial Hose
  • Tube Material
    Synthetic Rubber
  • Typical Applications
    Hydraulic, Gasolene, Fuel and lubricating oils, air and water
  • Working Pressure
    2250 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)