Motion
H16912
Weatherhead (Eaton) Hydraulic Hose - 0.63 in ID, 1.08 in OD, 50 ft Length, 6.50 in Min Bend Radius
MI ITEM #00332062
MFR #H16912
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead (Eaton) Hydraulic Hose - 0.63 in ID, 1.08 in OD, 50 ft Length, 6.50 in Min Bend Radius
MI ITEM #00332062
MFR #H16912

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
H16912 SAE 100R5 1-WIRE BRD HOSE
  • Highly abrasion resistant cover
  • Small number of hoses for many fuel options
  • Proven reliability with high temperature resistance

Specifications

  • Tube Inner Diameter
    0.63 in
  • Tube Outer Diameter
    1.08 in
  • Length
    50 ft
  • Bend Radius
    6.5 in
  • Manufacturer Upc Number
    725975011621
  • Minimum Bend Radius
    6.50 in
  • Operating Temperature Range
    -40 to 100 °F
  • Color
    Black
  • Burst Pressure
    6000 psi
  • Max Operating Temperature
    100 °F
  • Working Pressure
    1500 psi
  • Min Operating Temperature
    -40 °F
  • Tube Material
    Nitrile
  • UPC_NO
    725975011621
  • Typical Applications
    Hydraulics, oil, grease, power steering lines.
  • Compatible Fittings
    069 D, 069 E, 247 N Series
  • Inner Diameter
    0.625 in
  • Outside Diameter
    1.08 in
  • Minimum Temperature
    -40 °F
  • Maximum Temperature
    100 °F
  • Maximum Working Pressure
    1500 psi
  • Operating Pressure
    1500 psi
  • Inside Diameter
    0.625 in
  • Abrasion Resistance
    Standard
  • Dash Size
    -12
  • Hose Covering Material
    Chloroprene Rubber
  • Inner Tube Material
    Nitrile
  • Outer Diameter
    1.08 in
  • Overall Length
    50.00 ft
  • Product Types
    Multi Braid
  • Type
    H169 Hydraulic hose
  • Reinforcement Type
    Polyester and Wire

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text