Motion
H10006
Weatherhead (Eaton) Eaton General Purpose Hose - 3/8 in ID, 0.63 in OD, 350 psi Working Pressure, 1400 psi Burst Pressure, Polyester Cover, Nitrile Tube
Mi Item #00332098
MFR #H10006
Price$8.66/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead (Eaton) Eaton General Purpose Hose - 3/8 in ID, 0.63 in OD, 350 psi Working Pressure, 1400 psi Burst Pressure, Polyester Cover, Nitrile Tube
Mi Item #00332098
MFR #H10006

Mfr description
H10006 1-FIBER BRD LOCK-ON HOSE
  • Maximum durability under harsh operating conditions
  • Robust construction able to withstand highest pressures
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.66/ft

Specifications

Dimensions

  • Bend Radius
    3 in
  • Dash Size
    -6
  • Height
    0.63 in
  • Hose Dash Size
    -6
  • Hose Length
    50.00 ft
  • Hose Weight
    5.00 lb
  • Inside Diameter
    0.375 in
  • Length
    50.00 ft
  • Minimum Bend Radius
    3.00 in
  • Nominal Hose Inner Diameter  
    3/8 in
  • Nominal Hose Outer Diameter  
    0.63 in
  • Outside Diameter
    0.63 in
  • Overall Length
    50.00 ft
  • Overall Weight
    5.00 lb
  • Wall Thickness
    0.125 in
  • Weight
    5.00 lb
  • Width
    0.63 in

Details

  • Abrasion Resistance
    Premium
  • Application
    Gasoline, fuel and lubricating oils, air and water.
  • Applications
    Gasoline, fuel and lubricating oils, air and water.
  • Burst Pressure
    1400 psi
  • Color
    Black
  • Compatible Fittings
    100 B Series
  • Conductivity
    Conductive
  • Construction
    1 Ply Braid
  • Cover Color
    Black
  • Cover Material
    Polyester
  • Description
    Weatherhead H100 Series Rubber Hydraulic Braided hose
  • Hose Covering Material
    Polyester
  • Hose Reinforcement Material
    Polyester
  • Hose Reinforcement Type
    Textile
  • Inner Tube Material
    Nitrile
  • Lay Line Style
    Ink Jet
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    H10006
  • Manufacturer Compatibility
    This product can only be used with other Weatherhead products.
  • Manufacturer Upc Number
    725975010518
  • ManufacturerName (description attribute)
    Weatherhead (Danfoss)
  • Max Pressure
    350 psi
  • Maximum Operating Pressure
    350 psi
  • Maximum Temperature
    212 °F
  • Maximum Working Pressure
    350 psi
  • Minimum Temperature
    -40 °F
  • NMFC Number
    70
  • Operating Temperature Range
    Water not to exceed +66 C [150 F], Air not to exceed +74 C [+165 F]
  • Pressure Rating
    350 psi
  • Segment Code
    A
  • Standards Met
    SAE J1942|SAE J517
  • Temperature Range
    Water not to exceed +66 C [150 F], Air not to exceed +74 C [+165 F]
  • Trade / Brand Name
    H100 Series
  • Trade Name/Number
    H100 Series
  • Tube Material
    Nitrile
  • Tube Materials
    Nitrile
  • UPC_NO
    725975010518
  • Working Pressure
    350 psi
  • Working Temperature Max
    212 °F
  • Working Temperature Min
    -40 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)