Motion
H10008
Weatherhead (Eaton) Eaton General Purpose Hose - 1/2 in ID, 0.75 in OD, 350 psi Working Pressure, 1400 psi Burst Pressure, Polyester Cover, Nitrile Tube
MI ITEM #00332103
MFR #H10008
List Price$10.68/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead (Eaton) Eaton General Purpose Hose - 1/2 in ID, 0.75 in OD, 350 psi Working Pressure, 1400 psi Burst Pressure, Polyester Cover, Nitrile Tube
MI ITEM #00332103
MFR #H10008

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10.68/ft for your price

Overview

Mfr description
H10008 1-FIBER BRD LOCK-ON HOSE
  • Maximum durability under harsh operating conditions
  • Robust construction able to withstand highest pressures
  • System engineered to extend hose assembly life

Specifications

  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Manufacturer Upc Number
    725975010532
  • Working Pressure
    350 psi
  • Applications
    Gasoline, fuel and lubricating oils, air and water.
  • Pressure Rating
    350 psi
  • Burst Pressure
    1400 psi
  • Inner Tube Material
    Nitrile
  • Width
    0.75 in
  • Hose Reinforcement Material
    Polyester
  • Hose Covering Material
    Polyester
  • ManufacturerName (description attribute)
    Weatherhead (Danfoss)
  • Hose Reinforcement Type
    Textile
  • Operating Temperature Range
    Water not to exceed +66 C [150 F], Air not to exceed +74 C [+165 F]
  • UPC_NO
    725975010532
  • Color
    Black
  • Overall Length
    50.00 ft
  • Minimum Bend Radius
    5.00 in
  • Wall Thickness
    0.125 in
  • Dash Size
    -8
  • NMFC Number
    70
  • Segment Code
    B
  • Hose Weight
    7.00 lb
  • Compatible Fittings
    100 B Series
  • Height
    0.75 in
  • Manufacturer Compatibility
    This product can only be used with other Weatherhead products.
  • Standards Met
    SAE J1942|SAE J517
  • Manufacturer Catalog
  • Bend Radius
    5 in
  • Inside Diameter
    0.5 in
  • Max Pressure
    350 psi
  • Outside Diameter
    0.75 in
  • Temperature Range
    Water not to exceed +66 C [150 F], Air not to exceed +74 C [+165 F]
  • Hose Length
    50.00 ft
  • Abrasion Resistance
    Premium
  • Application
    Gasoline, fuel and lubricating oils, air and water.
  • Conductivity
    Conductive
  • Construction
    1 Ply Braid
  • Lay Line Style
    Ink Jet
  • Trade Name/Number
    H100 Series
  • Tube Material
    Nitrile
  • Working Temperature Max
    212 °F
  • Working Temperature Min
    -40 °F
  • Cover Color
    Black
  • Cover Material
    Polyester
  • Length
    50.00 ft
  • Tube Materials
    Nitrile
  • Weight
    7.00 lb
  • Manufacturer Catalog Number
    H10008
  • Trade / Brand Name
    H100 Series
  • Description
    Weatherhead H100 Series Rubber Hydraulic Braided hose
  • Hose Dash Size
    -8
  • Maximum Operating Pressure
    350 psi
  • Maximum Working Pressure
    350 psi
  • Overall Weight
    7.00 lb
  • Maximum Temperature
    212 °F
  • Minimum Temperature
    -40 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text