Motion
10G1H XREEL

GATES RUBBER CO
10G1H XREEL

G1H Hydraulic Hose - 5/8 in ID, 0.94 in OD, 1500 psi / 103.4 bar Working Pressure, 6000 psi / 413.7 bar Burst Pressure, Hypalon Rubber Cover, Nitrile (Type C) Tube
MI ITEM #00332109
MFR #10G1H XREEL
List Price$14.65/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
10G1H XREEL

G1H Hydraulic Hose - 5/8 in ID, 0.94 in OD, 1500 psi / 103.4 bar Working Pressure, 6000 psi / 413.7 bar Burst Pressure, Hypalon Rubber Cover, Nitrile (Type C) Tube
MI ITEM #00332109
MFR #10G1H XREEL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$14.65/ft for your price

Overview

Mfr description
10 G1H 100R1T 1-BRD HOSE 4657-0910

Specifications

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Country of Origin
    US
  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Manufacturer Upc Number
    770075153313
  • Working Pressure
    1500 psi / 103.4 bar
  • Burst Pressure
    6000 psi / 413.7 bar
  • Inner Tube Material
    Nitrile (Type C)
  • Hose Covering Material
    Hypalon Rubber
  • ManufacturerName (description attribute)
    Gates
  • Hose Reinforcement Type
    Steel Wire
  • Operating Temperature Range
    -40 to 275 °F
  • UPC_NO
    770075153313
  • Color
    Black
  • Minimum Bend Radius
    8 in /203.2 mm
  • Dash Size
    10
  • Physical Resistance
    Abrasion, Fire, Oil
  • Manufacturer Compatibility
    This product can only be used with other Gates products.
  • Standards Met
    MSHA 2G, SAE 100R1 Type AT
  • Manufacturer Catalog
  • Typical Applications
    Hydraulic
  • Manufacturer Product Page
  • Description Keyword
    SAE 100R1 Type AT
  • Tube Material
    Nitrile - Type C
  • Cover Color
    Black
  • Cover Material
    CSM - Type M
  • Length
    220 ft / 67 m
  • Weight
    0.35 lbs
  • Manufacturer Catalog Number
    46572178
  • Hose Dash Size
    10
  • Cover Type
    Standard
  • Trademark
    G1H Hydraulic Hose
  • Tube Color
    Black
  • Recommended Use
    Global G1H hose is recommended for high-temperature, medium-pressure hydraulic oil line applications. Compatible with biodegradable hydraulic fluids like polyolester, polyglycols and vegetable oils as well as petroleum-based fluids and phosphate esters.
  • Reinforcement Type
    1-braid, wire
  • Hose Pressure
    Variable Pressure-Low
  • Maximum Temperature
    +135°C / +275 °F
  • Minimum Temperature
    -40°C / -40 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought