Specifications
Dimensions
- Bend Radius1.5 in
- Dash Size-4
- Height0.49 in
- Hose Dash Size-4
- Inside Diameter0.25 in
- Length1.00 in
- Nominal Hose Inner Diameter0.25 in
- Nominal Hose Outer Diameter0.49 in
- Outside Diameter0.49 in
- Wall Thickness0.12 in
- Weight0.08 lb
- Width0.49 in
Details
- Abrasion ResistanceStandard
- ApplicationGasoline, crude fuel and lubricating oils, air and water.
- ApplicationsGasoline, crude fuel and lubricating oils, air and water.
- Burst Pressure1440 psi
- ColorBlack
- ConductivityConductive
- Construction1 Ply Braid
- Cover ColorBlack
- Cover MaterialSynthetic Rubber
- Hose Covering MaterialSynthetic Rubber
- Hose Pressure360 psi
- Hose Reinforcement MaterialPolyester
- Hose Reinforcement TypeTextile
- Inner Tube MaterialSynthetic Rubber
- Manufacturer Catalog Number2556-4
- ManufacturerName (description attribute)Danfoss Aeroquip LLC
- Max Operating Temperature212 °F
- Maximum Operating Pressure360 psi
- Maximum Temperature212 °F
- Maximum Working Pressure360 psi
- Min Operating Temperature-40 °F
- Minimum Temperature-40 °F
- NMFC Number70
- Operating Temperature RangeWater not to exceed 66 C [150 F], air not to exceed 160 C [71 F]
- Pressure Rating360 psi
- Standards MetMIL-DTL-13444 Type 1, Class A
- Tube MaterialSynthetic Rubber
- Typical ApplicationsGasoline, crude fuel and lubricating oils, air and water.
- Working Pressure360 psi
- Working Temperature Max212°F
- Working Temperature Min-40°F
Overview
Mfr description
2556-4-L 1-FIBER BRD LOCK-ON HOSE
- Longer hsoe assembly life
- Withstands high pressure and temperatures
- Kink resistant