Motion
H10104
Weatherhead (Eaton) Air & Multi-Purpose Hose - 1/4 in ID, 0.50 in OD, 350 psi Working Pressure, 1400 psi Burst Pressure, Chloroprene Rubber Cover, Nitrile Tube
Mi Item #00332122
MFR #H10104
Price$5.36/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead (Eaton) Air & Multi-Purpose Hose - 1/4 in ID, 0.50 in OD, 350 psi Working Pressure, 1400 psi Burst Pressure, Chloroprene Rubber Cover, Nitrile Tube
Mi Item #00332122
MFR #H10104

Mfr description
H10104 1-FIBER BRD LOCK-ON HOSE
  • Maximum durability under harsh operating conditions
  • Robust construction able to withstand highest pressures
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.36/ft

Specifications

Dimensions

  • Bend Radius
    3 in
  • Dash Size
    -4
  • Height
    0.50 in
  • Hose Dash Size
    -4
  • Hose Length
    50.00 ft
  • Hose Weight
    4.50 lb
  • Inside Diameter
    0.25 in
  • Length
    50.00 ft
  • Minimum Bend Radius
    3.00 in
  • Nominal Hose Inner Diameter  
    1/4 in
  • Nominal Hose Outer Diameter  
    0.50 in
  • Outside Diameter
    0.5 in
  • Overall Length
    50.00 ft
  • Overall Weight
    4.50 lb
  • Wall Thickness
    0.125 in
  • Weight
    4.50 lb
  • Width
    0.53 in

Details

  • Abrasion Resistance
    Standard
  • Application
    Air and multi purpose.
  • Applications
    Air and multi purpose.
  • Burst Pressure
    1400 psi
  • Color
    Black
  • Compatible Fittings
    100 B Series
  • Conductivity
    Conductive
  • Construction
    1 Ply Braid
  • Cover Color
    Black
  • Cover Material
    Chloroprene Rubber
  • Description
    Weatherhead H101 Series Rubber Hydraulic Braided hose
  • Hose Covering Material
    Chloroprene Rubber
  • Hose Reinforcement Material
    Polyester
  • Hose Reinforcement Type
    Textile
  • Inner Tube Material
    Nitrile
  • Lay Line Style
    Ink Jet
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    H10104
  • Manufacturer Compatibility
    This product can only be used with other Weatherhead products.
  • Manufacturer Upc Number
    725975010594
  • ManufacturerName (description attribute)
    Weatherhead (Danfoss)
  • Max Pressure
    350 psi
  • Maximum Operating Pressure
    350 psi
  • Maximum Temperature
    212 °F
  • Maximum Working Pressure
    350 psi
  • Minimum Temperature
    -40 °F
  • NMFC Number
    70
  • Operating Temperature Range
    -40 to 212 °F
  • Pressure Rating
    350 psi
  • Segment Code
    A
  • Standards Met
    MSHA Approved
  • Trade / Brand Name
    H101 Series
  • Trade Name/Number
    H101 Series
  • Tube Material
    Nitrile
  • Tube Materials
    Nitrile
  • UPC_NO
    725975010594
  • Working Pressure
    350 psi
  • Working Temperature Max
    212 °F
  • Working Temperature Min
    -40 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)