Motion
2556-6
Aeroquip (Eaton) 2556 Series Sktls/R6 Hose - 3/8 in ID, 0.65 in OD, 300 psi Working Pressure, 1200 psi Burst Pressure, Synthetic Rubber Cover, Synthetic Rubber Tube
Mi Item #00332123
MFR #2556-6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) 2556 Series Sktls/R6 Hose - 3/8 in ID, 0.65 in OD, 300 psi Working Pressure, 1200 psi Burst Pressure, Synthetic Rubber Cover, Synthetic Rubber Tube
Mi Item #00332123
MFR #2556-6

Mfr description
2556-6-L 1-FIBER BRD LOCK-ON HOSE
  • Longer hsoe assembly life
  • Withstands high pressure and temperatures
  • Kink resistant
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bend Radius
    2.75 in
  • Dash Size
    -6
  • Height
    0.65 in
  • Hose Dash Size
    -6
  • Inside Diameter
    0.38 in
  • Length
    1.00 in
  • Nominal Hose Inner Diameter  
    0.38 in
  • Nominal Hose Outer Diameter  
    0.65 in
  • Outside Diameter
    0.65 in
  • Wall Thickness
    0.26 in
  • Weight
    0.12 lb
  • Width
    0.65 in

Details

  • Abrasion Resistance
    Standard
  • Application
    Gasoline, crude fuel and lubricating oils, air and water.
  • Applications
    Gasoline, crude fuel and lubricating oils, air and water.
  • Burst Pressure
    1200 psi
  • Color
    Black
  • Conductivity
    Conductive
  • Construction
    1 Ply Braid
  • Cover Color
    Black
  • Cover Material
    Synthetic Rubber
  • Hose Covering Material
    Synthetic Rubber
  • Hose Pressure
    300 psi
  • Hose Reinforcement Material
    Polyester
  • Hose Reinforcement Type
    Textile
  • Inner Tube Material
    Synthetic Rubber
  • Manufacturer Catalog Number
    2556-6
  • Manufacturer Upc Number
    678146157461
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Max Operating Temperature
    212 °F
  • Maximum Operating Pressure
    300 psi
  • Maximum Temperature
    212 °F
  • Maximum Working Pressure
    300 psi
  • Min Operating Temperature
    -40 °F
  • Minimum Temperature
    -40 °F
  • NMFC Number
    70
  • Operating Temperature Range
    Water not to exceed 150 F, Air not to exceed 160 F
  • Pressure Rating
    300 psi
  • Standards Met
    MIL-DTL-13444 Type 1, Class A
  • Tube Material
    Synthetic Rubber
  • Typical Applications
    Gasoline, crude fuel and lubricating oils, air and water.
  • UPC_NO
    678146157461
  • Working Pressure
    300 psi
  • Working Temperature Max
    212°F
  • Working Temperature Min
    -40°F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)