Motion
H20112RD
Industrial Hose Socketless - 3/4 in Inner Diameter, 300 psi Working Pressure, Air & Multipurpose Type, Synthetic Rubber Tube Material, 0.00 ft Length
MI ITEM #00332202
MFR #H20112RD
List Price$8.06/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Hose Socketless - 3/4 in Inner Diameter, 300 psi Working Pressure, Air & Multipurpose Type, Synthetic Rubber Tube Material, 0.00 ft Length
MI ITEM #00332202
MFR #H20112RD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8.06/ft for your price

Overview

Mfr description
H20112RD HOSE
  • Industry leader since 1870|Designed for safety and reliability

Specifications

  • Hose Type
    Air & Multipurpose
  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Working Pressure
    300 psi
  • ManufacturerName (description attribute)
    Weatherhead (Danfoss)
  • Burst Pressure
    1200 psi
  • Inner Tube Material
    Synthetic Rubber
  • Hose Covering Material
    Synthetic Rubber
  • Hose Reinforcement Material
    Textile
  • Color
    Red
  • Minimum Bend Radius
    7 in
  • Length
    0.00 ft
  • Wall Thickness
    0.32 in
  • Dash Size
    -12
  • NMFC Number
    70
  • Compatible Fittings
    100 B
  • Standards Met
    MSHA Approved|MSHA IC-84/47
  • Typical Applications
    Air and multi purpose.
  • Manufacturer Upc Number
    639789269102
  • UPC_NO
    639789269102
  • Manufacturer Catalog
  • Hose Weight
    13.00 lbs/ft
  • Series
    H201 Series
  • Min Operating Temperature
    -40 °F
  • Manufacturer Catalog Number
    H20112RD
  • Max Operating Temperature
    212 °F
  • Tube Material
    Synthetic Rubber
  • Vacuum Rating
    28 inch mercury
  • Abrasion Resistance
    Standard
  • Construction
    1 Ply Braid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text