Specifications
Dimensions
- Bend Radius3 in
- Dash Size-4
- Inner Diameter0.25 in
- Inside Diameter0.25 in
- Length50 ft
- Minimum Bend Radius3.00 in
- Operating Pressure3000 psi
- Outer Diameter0.36 in
- Outside Diameter0.36 in
- Overall Length50.00 ft
- Tube Inner Diameter0.250 in
- Tube Outer Diameter0.360 in
- Wall Thickness0.055 in
Details
- Abrasion ResistancePremium
- Burst Pressure12000 psi
- ColorStainless Steel
- Compatible FittingsE, Super Gem, Teflon Reusable
- Hose Covering MaterialStainless Steel
- Hot Oil Temperature Range-45 - 150 C
- Inner Tube MaterialTeflon
- Manufacturer Catalog
- Manufacturer Upc Number725975012161
- Max Operating Temperature450 °F
- Maximum Temperature450 °F
- Maximum Working Pressure3000 psi
- Min Operating Temperature-65 °F
- Minimum Temperature-65 °F
- Operating Temperature Range-65 to 450 °F
- Product TypesExtruded with braided cover
- Reinforcement TypeNone
- Standards MetFDA
- Tube MaterialTeflon
- TypeH243 Teflon hose
- Typical ApplicationsIdeal for steam, compressor discharge and virtually all chemical applications. Not recommended for steam-cold water cycling.
- UPC_NO725975012161
- Working Pressure3000 psi
Overview
Mfr description
H24304 HOSE
- Withstands vibration and impulsing
- Impervious to degradation
- Wide temperature range