Motion
H24306
Hydraulic Hose - 3/8 in ID, 0.50 in OD, 2000 psi Working Pressure, 8000 psi Burst Pressure, Stainless Steel Wire Cover, Teflon Tube
MI ITEM #00332264
MFR #H24306
Price$18.64/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Hose - 3/8 in ID, 0.50 in OD, 2000 psi Working Pressure, 8000 psi Burst Pressure, Stainless Steel Wire Cover, Teflon Tube
MI ITEM #00332264
MFR #H24306

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$18.64/ft

Specifications

Dimensions

  • Dash Size
    -6
  • Hose Dash Size
    6
  • Minimum Bend Radius
    5.00 in
  • Nominal Hose Inner Diameter  
    0.38 in
  • Nominal Hose Outer Diameter  
    0.50 in
  • Wall Thickness
    0.060 in

Details

  • Burst Pressure
    8000 psi
  • Compatible Fittings
    E Series
  • Hose Covering Material
    Stainless Steel Wire
  • Hose Reinforcement Type
    1 Braid of Stainless Steel Wire
  • Inner Tube Material
    Teflon
  • Manufacturer Catalog
  • Manufacturer Compatibility
    This product can only be used with other Weatherhead products.
  • ManufacturerName (description attribute)
    Weatherhead (Danfoss)
  • NMFC Number
    70
  • Operating Temperature Range
    -65 to 450 °F
  • Segment Code
    C
  • Working Pressure
    2000 psi

Overview

Mfr description
H24306 HOSE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought