Motion
12C5E XCTN

GATES RUBBER CO
12C5E XCTN

Hydraulic Hose & Accessorie - 5/8 in ID, 0.95 in OD, 750 psi / 51.7 bar Working Pressure, 3000 psi / 206.8 bar Burst Pressure, Rubber Impregnated Textile Cover
MI ITEM #00332307
MFR #12C5E XCTN
List Price$23.71/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
12C5E XCTN

Hydraulic Hose & Accessorie - 5/8 in ID, 0.95 in OD, 750 psi / 51.7 bar Working Pressure, 3000 psi / 206.8 bar Burst Pressure, Rubber Impregnated Textile Cover
MI ITEM #00332307
MFR #12C5E XCTN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$23.71/ft for your price

Overview

Mfr description
12 C5E 1-BRD HOSE 3658-0205

Specifications

  • Country of Origin
    US
  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Manufacturer Upc Number
    072053226720
  • Working Pressure
    750 psi / 51.7 bar
  • Burst Pressure
    3000 psi / 206.8 bar
  • Hose Covering Material
    Rubber Impregnated Textile
  • ManufacturerName (description attribute)
    Gates
  • Hose Reinforcement Type
    Textile and Braided Steel Wire
  • UPC_NO
    072053226720
  • Minimum Bend Radius
    3 in /76.2 mm
  • Dash Size
    12
  • Tube Material
    Nitrile - Type C
  • Cover Color
    Black
  • Cover Material
    Textile Braid Impregnated w/ Synthetic Rubber
  • Length
    200 ft / 61 m
  • Manufacturer Catalog Number
    36580205
  • Hose Dash Size
    12
  • Cover Type
    Standard
  • Trademark
    C5E High-Temp Flexline Hydraulic Hose
  • Tube Color
    Black
  • Recommended Use
    C5E High-Temp Flexline™ hose is recommended for air brake hose, power steering (CAUTION: Intended for heavy–duty commercial vehicle use only), engine and transmission coolant lines and hot (+300°F) lube oil lines. Not recommended for gasoline or diesel fuel.
  • Reinforcement Type
    2-braid, texile, wire
  • Hose Pressure
    Variable Pressure-Medium
  • Maximum Temperature
    +149°C / +300 °F
  • Minimum Temperature
    -40°C / -40 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought