Motion
2570-6
Aeroquip (Eaton) 2570 Series Hose - 3/8 in ID, 0.75 in OD, 225 psi Working Pressure, 900 psi Burst Pressure, Chloroprene Rubber Cover, Synthetic Rubber Tube
Mi Item #00332462
MFR #2570-6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) 2570 Series Hose - 3/8 in ID, 0.75 in OD, 225 psi Working Pressure, 900 psi Burst Pressure, Chloroprene Rubber Cover, Synthetic Rubber Tube
Mi Item #00332462
MFR #2570-6

Mfr description
2570-6-L HOSE
  • Maximum durability under harsh operating conditions
  • Robust construction able to withstand highest pressures
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bend Radius
    1.75 in
  • Dash Size
    -6
  • Height
    0.75 in
  • Hose Dash Size
    -6
  • Hose Length
    1.00 ft
  • Hose Weight
    0.18 lb
  • Inside Diameter
    0.38 in
  • Length
    1.00 ft
  • Nominal Hose Inner Diameter  
    0.38 in
  • Nominal Hose Outer Diameter  
    0.75 in
  • Outside Diameter
    0.75 in
  • Overall Length
    1.00 ft
  • Overall Weight
    0.18 lb
  • Wall Thickness
    0.185 in
  • Weight
    0.18 lb
  • Width
    0.75 in

Details

  • Abrasion Resistance
    Standard
  • Application
    Air brake: tractor to trailer lines, axle chamber lines and tractor service lines.
  • Applications
    Air brake: tractor to trailer lines, axle chamber lines and tractor service lines.
  • Burst Pressure
    900 psi
  • Color
    Black
  • Compatible Fittings
    Crimp Fittings only
  • Conductivity
    Conductive
  • Construction
    2-ply braid
  • Cover Color
    Black
  • Cover Material
    Chloroprene Rubber
  • Description
    Aeroquip 2570 Series Rubber Hydraulic Braided Hose
  • Hose Covering Material
    Chloroprene Rubber
  • Hose Reinforcement Material
    Polyester
  • Hose Reinforcement Type
    Textile
  • Inner Tube Material
    Synthetic Rubber
  • Lay Line Style
    Ink Jet
  • Manufacturer Catalog Number
    2570-6
  • Manufacturer Upc Number
    678146137487
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Max Operating Temperature
    212 °F
  • Max Pressure
    225 psi
  • Maximum Operating Pressure
    225 psi
  • Maximum Temperature
    212 °F
  • Maximum Working Pressure
    225 psi
  • Min Operating Temperature
    -40 °F
  • Minimum Temperature
    -40 °F
  • NMFC Number
    70
  • Operating Temperature Range
    212 to -40 °F
  • Pressure Rating
    225 psi
  • Standards Met
    DOT FMVSS 106
  • Tube Material
    Synthetic Rubber
  • Tube Materials
    Synthetic Rubber
  • UPC_NO
    678146137487
  • Working Pressure
    225 psi
  • Working Temperature Max
    212 °F
  • Working Temperature Min
    -40 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)