Motion
2807-6
Aeroquip (Eaton) PTFE Teflon Hose - 3/8 in ID, 0.46 in OD, 2500 psi Working Pressure, 10000 psi Burst Pressure, Stainless Steel Wire Cover, Teflon Tube
MI ITEM #00332510
MFR #2807-6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) PTFE Teflon Hose - 3/8 in ID, 0.46 in OD, 2500 psi Working Pressure, 10000 psi Burst Pressure, Stainless Steel Wire Cover, Teflon Tube
MI ITEM #00332510
MFR #2807-6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2807-6-L HOSE
  • Withstands vibration and impulsing
  • Impervious to degradation
  • Wide temperature range

Specifications

  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Manufacturer Upc Number
    678146137746
  • Working Pressure
    2500 psi
  • Pressure Rating
    2500 psi
  • Applications
    Ideal for steam, compressor discharge and virtually all chemical applications. Not recommended for steam-cold water cycling.
  • Burst Pressure
    10000 psi
  • Inner Tube Material
    Teflon
  • Hose Reinforcement Material
    Steel Wire
  • Hose Covering Material
    Stainless Steel Wire
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Hose Reinforcement Type
    Steel Wire
  • Operating Temperature Range
    -100 to 500 °F
  • UPC_NO
    678146137746
  • Color
    Blue
  • Wall Thickness
    0.055 in
  • NMFC Number
    70
  • Height
    0.46 in
  • Standards Met
    SAE 100R14A|USCG|DNV
  • Typical Applications
    Ideal for steam, compressor discharge and virtually all chemical applications. Not recommended for steam-cold water cycling.
  • Bend Radius
    4 in
  • Inside Diameter
    0.32 in
  • Outside Diameter
    0.46 in
  • Abrasion Resistance
    Premium
  • Application
    Ideal for steam, compressor discharge and virtually all chemical applications. Not recommended for steam-cold water cycling.
  • Conductivity
    Conductive
  • Construction
    Extruded with braided cover
  • Tube Material
    Teflon
  • Working Temperature Max
    500°F
  • Working Temperature Min
    -100°F
  • Cover Color
    Blue
  • Cover Material
    Aramid Polyester
  • Length
    1.00 in
  • Weight
    0.10 lb
  • Hose Dash Size
    6
  • Maximum Operating Pressure
    2500 psi
  • Maximum Working Pressure
    2500 psi
  • Hose Pressure
    2500 psi
  • Maximum Temperature
    500 °F
  • Minimum Temperature
    -100 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought