Motion
2808-24
Aeroquip (Eaton) PTFE Teflon Hose - 1-3/8 in ID, 1.62 in OD, 800 psi Working Pressure, 3200 psi Burst Pressure, Stainless Steel Wire Cover, Teflon Tube
MI ITEM #00332522
MFR #2808-24
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) PTFE Teflon Hose - 1-3/8 in ID, 1.62 in OD, 800 psi Working Pressure, 3200 psi Burst Pressure, Stainless Steel Wire Cover, Teflon Tube
MI ITEM #00332522
MFR #2808-24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2808-24-L HOSE
  • Withstands vibration and impulsing
  • Impervious to degradation
  • Wide temperature range

Specifications

  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Manufacturer Upc Number
    678146067753
  • Working Pressure
    800 psi
  • Pressure Rating
    800 psi
  • Applications
    Hot air, steam and most chemical applications
  • Burst Pressure
    3200 psi
  • Inner Tube Material
    Teflon
  • Hose Reinforcement Material
    Steel Wire
  • Hose Covering Material
    Stainless Steel Wire
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Hose Reinforcement Type
    Steel Wire
  • UPC_NO
    678146067753
  • Color
    Steel
  • Wall Thickness
    0.12 in
  • NMFC Number
    70
  • Height
    1.62 in
  • Standards Met
    USCG
  • Typical Applications
    Hot air, steam and most chemical applications
  • Bend Radius
    14 in
  • Inside Diameter
    1.38 in
  • Outside Diameter
    1.62 in
  • Abrasion Resistance
    Premium
  • Application
    Hot air, steam and most chemical applications
  • Conductivity
    Conductive
  • Construction
    Extruded with braided cover
  • Tube Material
    Teflon
  • Working Temperature Max
    500°F
  • Working Temperature Min
    -100°F
  • Cover Color
    Steel
  • Cover Material
    Stainless Steel
  • Length
    1.00 in
  • Weight
    0.70 lb
  • Hose Dash Size
    24
  • Maximum Operating Pressure
    800 psi
  • Maximum Working Pressure
    800 psi
  • Hose Pressure
    800 psi
  • Maximum Temperature
    500 °F
  • Minimum Temperature
    -100 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought