Motion
FC107-06
Aeroquip (Eaton) FC107 Series Hose - 5/16 in ID, 0.65 in OD, 250 psi Working Pressure, 1000 psi Burst Pressure, Polyester Cover, Chlorinated Polyethylene Tube
MI ITEM #00332524
MFR #FC107-06
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) FC107 Series Hose - 5/16 in ID, 0.65 in OD, 250 psi Working Pressure, 1000 psi Burst Pressure, Polyester Cover, Chlorinated Polyethylene Tube
MI ITEM #00332524
MFR #FC107-06

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FC107-06-L HOSE
  • Highly abrasion resistant cover
  • Small number of hoses for many fuel options
  • Proven reliability with high temperature resistance

Specifications

  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Manufacturer Upc Number
    678146069078
  • Working Pressure
    250 psi
  • Pressure Rating
    250 psi
  • Applications
    Diesel fuel, gasoline, hot lube oil, water and air.
  • Burst Pressure
    1000 psi
  • Inner Tube Material
    Chlorinated Polyethylene
  • Width
    0.65 in
  • Hose Reinforcement Material
    Wire
  • Hose Covering Material
    Polyester
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Hose Reinforcement Type
    Steel Wire
  • Operating Temperature Range
    Air not to exceed 212 F
  • UPC_NO
    678146069078
  • Color
    Black
  • Wall Thickness
    0.17 in
  • Dash Size
    -6
  • NMFC Number
    70
  • Height
    0.65 in
  • Typical Applications
    Diesel fuel, gasoline, hot lube oil, water and air.
  • Bend Radius
    2 in
  • Inside Diameter
    0.31 in
  • Outside Diameter
    0.65 in
  • Abrasion Resistance
    Premium
  • Application
    Diesel fuel, gasoline, hot lube oil, water and air.
  • Conductivity
    Conductive
  • Construction
    1 Ply Braid
  • Tube Material
    Chlorinated Polyethylene
  • Working Temperature Max
    300°F
  • Working Temperature Min
    -40°F
  • Cover Color
    Black
  • Cover Material
    Polyester
  • Length
    1 in
  • Weight
    0.14 lb
  • Manufacturer Catalog Number
    FC107-06
  • Hose Dash Size
    -6
  • Maximum Operating Pressure
    250 psi
  • Max Operating Temperature
    300 °F
  • Maximum Working Pressure
    250 psi
  • Min Operating Temperature
    -40 °F
  • Hose Pressure
    250 psi
  • Maximum Temperature
    300 °F
  • Minimum Temperature
    -40 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought