Motion
24RLC XCTN

GATES RUBBER CO
24RLC XCTN

RLC Return Line / Low Pressure Hydraulic Hose - 1-1/2 in ID, 2.12 in OD, 200 psi / 13.8 bar Working Pressure, 800 psi / 55.2 bar Burst Pressure, Nitrile Rubber Cover, Nitrile (Type C) Tube
Mi Item #00332660
MFR #24RLC XCTN
Price$44.81/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
24RLC XCTN

RLC Return Line / Low Pressure Hydraulic Hose - 1-1/2 in ID, 2.12 in OD, 200 psi / 13.8 bar Working Pressure, 800 psi / 55.2 bar Burst Pressure, Nitrile Rubber Cover, Nitrile (Type C) Tube
Mi Item #00332660
MFR #24RLC XCTN

Mfr description
24 RLC 3-BRD HOSE 3319-0264
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$44.81/ft

Specifications

Dimensions

  • Dash Size
    24
  • Hose Dash Size
    24
  • Length
    100 ft / 30 m
  • Minimum Bend Radius
    11 in /279.4 mm
  • Nominal Hose Inner Diameter  
    1-1/2 in
  • Nominal Hose Outer Diameter  
    2.12 in
  • Weight
    0.95 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Burst Pressure
    800 psi / 55.2 bar
  • Color
    Black
  • Country of Origin
    US
  • Cover Color
    Black
  • Cover Material
    Modified Nitrile - Type C2
  • Cover Type
    Standard
  • Hose Covering Material
    Nitrile Rubber
  • Hose Pressure
    Variable Pressure-Low
  • Hose Reinforcement Type
    Textile
  • Inner Tube Material
    Nitrile (Type C)
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    33190264
  • Manufacturer Compatibility
    This product can only be used with other Gates products.
  • Manufacturer Product Page
  • Manufacturer Upc Number
    072053226126
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    +135°C / +275 °F
  • Minimum Temperature
    -40°C / -40 °F
  • Operating Temperature Range
    -40 to 275 °F
  • Recommended Use
    RLC hose is recommended for petroleum-based hydraulic oils, glycol antifreeze, air or water in low–pressure fluid transfer or hydraulic system return lines.
  • Reinforcement Type
    3-braid, textile
  • Trademark
    RLC Hydraulic Hose
  • Tube Color
    Black
  • Tube Material
    Nitrile - Type C
  • Typical Applications
    Hydraulic
  • UPC_NO
    072053226126
  • Working Pressure
    200 psi / 13.8 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)