Motion
4J2AT XREEL

GATES RUBBER CO
4J2AT XREEL

J2AT Hydraulic Jack Hose - 1/4 in ID, 0.59 in OD, 10000 psi / 689.5 bar Working Pressure, 20000 psi / 1379 bar Burst Pressure, Nitrile Rubber Cover, Nitrile (Type C) Tube
Mi Item #00332747
MFR #4J2AT XREEL
Price$9.92/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
4J2AT XREEL

J2AT Hydraulic Jack Hose - 1/4 in ID, 0.59 in OD, 10000 psi / 689.5 bar Working Pressure, 20000 psi / 1379 bar Burst Pressure, Nitrile Rubber Cover, Nitrile (Type C) Tube
Mi Item #00332747
MFR #4J2AT XREEL

Mfr description
4 J2AT 100R2AT JACK HOSE 4657-1400
  • Hydraulic jack applications
  • Meets Material Handling Institute specification IJ 100 for hydraulic hose and assemblies used with jacking systems
  • 10,000 Static Pressure Only
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.92/ft

Specifications

Dimensions

  • Dash Size
    4
  • Hose Dash Size
    4
  • Hose Weight
    0.27 lbs/ft
  • Length
    350 ft / 107 m
  • Minimum Bend Radius
    2 in /50.8 mm
  • Nominal Hose Inner Diameter  
    1/4 in
  • Nominal Hose Outer Diameter  
    0.59 in
  • Weight
    0.25 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Burst Pressure
    20000 psi / 1379 bar
  • Color
    Black
  • Country of Origin
    US
  • Cover Color
    Black
  • Cover Material
    Nitrile/PVC - Type C2
  • Cover Type
    Standard
  • Hose Covering Material
    Nitrile Rubber
  • Hose Pressure
    Constant Pressure-Very High
  • Hose Reinforcement Type
    Steel Wire
  • Inner Tube Material
    Nitrile (Type C)
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    4657-1400
  • Manufacturer Compatibility
    This product can only be used with other Gates products.
  • Manufacturer Product Page
  • Manufacturer Upc Number
    072053211825
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    +49°C / +120 °F
  • Minimum Temperature
    -40°C / -40 °F
  • Operating Temperature Range
    -40 to 120 °F
  • Physical Resistance
    Abrasion, Fire, Oil
  • Recommended Use
    J2AT hose is recommended for hydraulic jack applications. Meets Material Handling Institute specifcation IJ 100 for hydraulic hose and assemblies used with jacking systems. 10,000 Static Pressure Only.
  • Reinforcement Type
    2-braid, wire
  • Standards Met
    IJ 100, MSHA 2G
  • Trademark
    J2AT Hydraulic Hose
  • Tube Color
    Black
  • Tube Material
    Nitrile - Type C
  • Typical Applications
    Hydraulic
  • UPC_NO
    072053211825
  • Working Pressure
    10000 psi / 689.5 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)