Motion
5C5E-5RFJSX

GATES RUBBER CO
5C5E-5RFJSX

Hose End - Steel Material, 1/4 in Hose ID, Female Swivel
Mi Item #00332751
MFR #5C5E-5RFJSX
Price$17.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
5C5E-5RFJSX

Hose End - Steel Material, 1/4 in Hose ID, Female Swivel
Mi Item #00332751
MFR #5C5E-5RFJSX

Mfr description
5 C5E-5 RFJSX FEM CPLG 7238-0101
  • Designed to perform with Gates C5E Hose; Zinc-plated carbon steel; Meets DOT FMVSS 106-74 Type AII;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.96/each

Specifications

Dimensions

  • Dash Size
    5
  • End 1 Size
    0.2500 in
  • End 2 Size
    1/2-20
  • End Size/Type
    #5 JIC37° - SAE45° Flare
  • Hex Body
    0.5000 in
  • Hex Size
    0.5000 in
  • Hose Cut-Off Factor
    1.2100 in, 30.69 mm
  • Hose Dash Size
    5
  • Hose Diameter
    0.2500 in
  • Hose Inside Diameter
    1/4 in
  • Inside Diameter
    0.2500 in, 6.40 mm
  • Length
    2.0000 in
  • SAE Size
    -5
  • Size
    0.2500 in
  • Thread Size
    1/2-20
  • Thread Size 1
    1/2-20
  • Weight
    0.11 lbs
  • Width
    0.6900 in

Details

  • Additional Details
    Our D.O.T. Type A1 Field Attachable couplings work with Gates C5E hose to allow for easy assembly fabrication of air brake, power steering, transmission oil cooler, and hot oil lines without the need for a crimper.
  • Application
    Air brake, Power steering, Transmission oil cooler, Hot oil lines
  • Coating
    Zinc-plated
  • Compatible Hose Series
    C5C, C5CXH, C5D, C5M
  • Configuration
    Straight
  • Connection 1 Short Name
    Barbed
  • Connection 2 Short Name
    JIC
  • Connection Type
    Field Attachable
  • Country of Origin
    US
  • End 1 Style
    Field Attachable
  • End Gender
    Female Swivel
  • End Type 1
    FJSX
  • Finish/Coating
    Zinc Plated
  • Fitting Connection Family
    Field Attachable
  • Fitting Shape
    Straight
  • Fitting Type
    Dual Seat FJX/SAE
  • For Use With
    C5E
  • Manufacturer Catalog Number
    G35210-0505
  • Manufacturer Compatibility
    Gates C5 hose
  • Manufacturer Upc Number
    072053169072
  • Material
    Steel
  • Mating Angle
    37/45 °
  • Product Types
    Coupling
  • Seal Type
    Mated Angle
  • Standards Met
    DOT FMVSS 106-74 Type AII
  • Style
    Straight
  • Swivel
    Yes
  • Thread Standard
    Field Attachable
  • Thread Type
    Field Attachable
  • Type
    Reusable Field Attachable
  • UPC_NO
    072053169072
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)