Motion
6C5E-6RFSX90

GATES RUBBER CO
6C5E-6RFSX90

723500315 -
MI ITEM #00332754
MFR #6C5E-6RFSX90
List Price$48.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
6C5E-6RFSX90

723500315 -
MI ITEM #00332754
MFR #6C5E-6RFSX90

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$48.08/each for your price

Overview

Mfr description
6C5E-6RFSX90 FEM CPLG 7235-0031
  • Designed to perform with Gates C5E Hose; Zinc-plated carbon steel; Meets DOT FMVSS 106-74 Type AII;

Specifications

  • Country of Origin
    US
  • End Size/Type
    3/8 FSX
  • ManufacturerName (description attribute)
    Gates
  • End Gender
    Female Swivel
  • Hose Inside Diameter
    0.3110 in
  • Material
    Steel
  • Thread Size
    5/8-18 SAE45°
  • Fitting Shape
    90°
  • Manufacturer Upc Number
    072053168822
  • UPC_NO
    072053168822
  • Additional Details
    Our D.O.T. Type A1 Field Attachable couplings work with Gates C5E hose to allow for easy assembly fabrication of air brake, power steering, transmission oil cooler, and hot oil lines without the need for a crimper.
  • Angle
    90 °
  • Weight
    0.17 lbs
  • For Use With
    C5E
  • Coating
    Zinc-plated
  • Configuration
    Bent Tube
  • Dash Size
    6
  • End Type 1
    FSX
  • Fitting Type
    SAE 45° Flare
  • Hose Dash Size
    6
  • Mating Angle
    45 °
  • Seal Type
    Mated Angle
  • Swivel
    Yes
  • Thread Size 1
    5/8-18

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought